Ricardo Waverly Gardens Rod Pocket Swag Pair Window Valance
Mfr # 04410-08-036-35
Zoro # G210448590
Key Features
- Pattern Toile
- Size 84 in W x 36 in L
- Material Cotton
- Light Filtration Value Room-darkening
- Maximum Rod Diameter 1-1/4 in
Product Information
- Brand Ricardo
- MFR # 04410-08-036-35
- Zoro # G210448590
- UPC # 842249046070
- Country of Origin India
- Category Drapes & Curtains
Dimensions
Size | 84 in W x 36 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Pattern | Toile |
Material | Cotton |
Light Filtration Value | Room-darkening |
Item | Swag Pair |
Indoor/Outdoor | Indoor |
Header Type | Rod Pocket |
Number of Panels Included | 2 |
Color | Indigo |
Residential/Commercial | Residential |
Description
A take on classic country toile design, this print consists of leaves, acorns and cranberries for a fresh approach to farmhouse flair. The bold and vibrant pattern adds charm, elegance and a splash of color to any room all year round! Shown as a complete set which include, swag pair, insert valance and tier pair. All items sold separately. This swag pair is 100% yarn-dyed premium quality cotton, which is soft to the touch, allowing it to hang beautifully. The fabric prevents sun-fading, is light-filtering and lends itself to timeless beauty. Prints offered in three colorways: Black, Indigo Blue and Garnet Red; all with natural base background. Instantly elevate any window in your well-appointed home with this 84"W pair (42"W per panel). For a breezier and more casual look, this charming design features a 36" length measured from top of rod pocket to bottom hem. Great for layering or can stand on its own. Whether you hang this swag pair on its own, paired with insert valance or over a matching tier pair, this richly woven fabric will add fullness to any window. This unlined swag pair features a 2" rod pocket and 1 1/2" header for effortless installation onto your preferred hanging rod (not included).
- •
100% FINE COTTON FABRIC: This fine cotton fabric is both casual and elegant, creating a warm look and feel in any space. This gorgeous and unique fabric creates the perfect amount of light filtering, while allowing the curtain to hang gracefully and beautifully in any room - •
ROD POCKET: With a 2" rod pocket and 1-1/2" header, swag pair is made to fit across the window area/curtain rod with extra fullness. When ordering a swag pair, select a swag pair that's wide enough to cover the width of the window area or curtain rod for a cornice look or 1-1⁄2 times to double the width of the window for a fuller look. - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Sue Schlabach 'Sea Inspiration Iii V2' Canvas Art, 24x24 (WAP08120-C2424GG)
- KEMP USA Kemp 10-606 80 Percent Wool Blanket (10-606)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSFBL)
- OFFICESOURCE OS Laminate Collection Reception Typical - OS97 (OS97CG)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel with Wand (02518-79-045-15)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel (02518-79-096-25)
- RICARDO Ricardo Glasgow Window Valance (03800-76-015-25)
- RICARDO Ricardo Glasgow Pocket Curtain Panel with Back Tabs (03800-70-084-10)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-096-03)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-163-25)
- ACHIM IMPORTING Achim Tattersall Window Curtain Tier Pair & Valance Set - 58 x 24 in. - Navy (AC4050)
- Ricardo Drapes & Curtains