Ricardo Ultimate Blackout 2-Way Pocket Double-Wide Curtain Panel
Mfr # 02000-44-084-16
Zoro # G410449175
Key Features
- Residential/Commercial Residential
- Material Polyester
- Size 112 in W x 84 in L
- Indoor/Outdoor Indoor
- Light Filtration Value Blackout
Product Information
- Brand Ricardo
- MFR # 02000-44-084-16
- Zoro # G410449175
- UPC # 842249008399
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 112 in W x 84 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Residential/Commercial | Residential |
Material | Polyester |
Color | Garnet |
Indoor/Outdoor | Indoor |
Light Filtration Value | Blackout |
Pattern | Solid |
Item | Curtain |
Number of Panels Included | 1 |
Features | Thermal Protection |
Header Type | Rod Pocket / Back Tab |
Description
Independently U.S. laboratory tested certifies this curtain is 99.8% efficient in blocking out light! The perfect sidekick for movie marathons and lazy Sunday sleep-ins, room darkening curtains keep entertainment areas almost as dark as the theaters. This heavyweight curtain panel features a superior, triple weave fabric construction that blocks out light and stops heat and cold from penetrating through the density of its construction, which invisibly integrates black yarn into the pattern of colored yarns. This single 112" double wide curtain panel is perfect for patio doors and double wide windows. This panel has a generous 4 inch length rod pocket and back tab. It also features 1" side hems and an extra deep 5" bottom hem. The rod pocket with back tab header makes the panel open and close with ease or, for a decorative effect, place the curtain rod through the belt loop tabs on the back and your Beretta Double-wide Solid Blackout Thermal Rod Pocket with Back Tab Curtain Panel will now have pleats! Available in both 84" and 96" lengths and comes in 8 bold colors. Machine washable. Tumble dry low. Imported.
- •
TRIPLE WEAVE WOVEN FABRIC: This unique fabric is both casual and elegant, creating a warm natural look and feel in any space. This gorgeous fabric is comprised of black threads and colored yarns that effectively blocks light and insulates against heat and cold. - •
ROD POCKET: A 4" top rod pocket style creates a soft gathered tailored look or utilize the back tabs for a pleated look. Includes one 112" wide panel. For proper fullness and coverage, order curtains that are 1-1/2 times the width of the window area - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: We try to provide the most accurate digital images possible. Color may appear slightly different from one screen to another based on differences in computer monitors, brightness, and other selected settings so there may be variations in color between the actual product and the way it appears online. If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Heater Tube, 208V, 1200W, 19-5/8" (825536)
- MANTUA Bed Base, Metal, King Size, 10" H, Black (J10MB66 BC)
- DESIGNS OF DISTINCTION 4" Soft Gold Metal Sleeve (01SLV4GL1)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, No Arms, Black (BR-FHBCH-CR-T1-A0-CF-RG-F42)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Double-Wide Curtain Panel (02000-44-084-10)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Double-Wide Curtain Panel (02000-44-084-03)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Double-Wide Curtain Panel (02000-44-084-77)
- RICARDO Ricardo Herringbone Lined Rod Pocket/Back Tab Curtain Panel (04372-70-096-01)
- RICARDO Ricardo Shannon Grommet Patio Curtain Panel (06500-79-484-01)
- RICARDO Ricardo Provence Insert Window Valance (04428-67-013-06)
- UMBRA Twilight Linen Blackout Curtains 52 in W X 84 in L (1017282-354)
- Ricardo Drapes & Curtains