Ricardo Tergaline Double-Wide 2-Way Pocket Curtain Panel
Mfr # 03535-70-296-01
Zoro # G610448909
Key Features
- Maximum Rod Diameter 1-1/4 in
- Header Type Rod Pocket
- Material Polyester
- Number of Panels Included 1
- Residential/Commercial Residential
Product Information
- Brand Ricardo
- MFR # 03535-70-296-01
- Zoro # G610448909
- UPC # 842249028434
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 108 in W x 96 in L |
Details
Header Type | Rod Pocket |
Material | Polyester |
Number of Panels Included | 1 |
Residential/Commercial | Residential |
Item | Curtain |
Light Filtration Value | Semi-Sheer |
Color | White |
Pattern | Solid |
Indoor/Outdoor | Indoor |
Description
A versatile, semi-sheer curtain are just the right weight to filter the light while still offering privacy. The soft, beautiful sheer panel is finished with a weighted chain-like hem which allows the curtain to hang effortlessly straight. No more corners sticking out! The panel is seamless and features a 3" pocket and built in 1" rod pocket with 1/2" header, so you can hang the panel with or without a heading. The finely woven fabric gives them a pretty texture, too. Great for layering or can stand on its own. Whether you hang this panel on its own or with room darkening panels, this richly woven fabric will add fullness to any window. The panel measures 108" wide with lengths available in 63"L, 84"L and 96"L. This exquisite style features characteristics of any custom window covering, adding a rich and elegant look to your home. Available in both white and ivory. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
LIGHTLY FINE SEMI-SHEER FABRIC: This richly woven fabric with natural yarns creates a soft and subtle sophisticated look. It is both casual and elegant, creating a warm natural look and feel in any space. - •
TWO WAY ROD POCKET: Seamless and features a 3" and built in 1" rod pocket with 1/2" header, so you can hang the panel with or without a heading, this panel is made to fit across the window area/curtain rod with extra fullness. Includes one 108" wide panels. For proper fullness and coverage, order curtains that are 1-1/2 times the width of the window area - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART June Erica Vess 'Channel Circuit I' Canvas Art, 35x47 (WAG15178-C3547GG)
- TRADEMARK FINE ART Ryan Fowler 'Buffalo Ii' Canvas Art, 14x14 (WAP06273-C1414GG)
- BAXTON STUDIO Dexton ModernDark Brown Finished Wood Queen Size Platform Storage Bed (198-12582-ZORO)
- TRADEMARK FINE ART Ellicia Amando 'New York City' Canvas Art, 24x47 (MA0768-C2447GG)
- RICARDO Ricardo Glasgow Window Valance (03800-76-015-25)
- RICARDO Ricardo Shannon Rod Pocket Curtain Panel (06500-70-084-02)
- RICARDO Ricardo Isabella Lace Rod Pocket Tailored Window Valance (02780-01-014-01)
- RICARDO Ricardo Shannon Tier Pair Window Valance (06500-30-024-02)
- RICARDO Ricardo Grand Pointe Grommet Curtain Panel with Wand (01125-79-054-35)
- RICARDO Ricardo Sheer Leaf Rod Pocket/Back Tab Patio Curtain Panel (06720-70-484-13)
- RICARDO Ricardo Horizon Stripe Textured Semi-Sheer Grommet Curtain Panel (03675-79-063-01)
- Ricardo Drapes & Curtains