Ricardo Tergaline 2-Way Pocket Curtain Panel
Mfr # 03535-70-096-02
Zoro # G110448522
Key Features
- Light Filtration Value Semi-Sheer
- Color Ivory
- Size 54 in W x 96 in L
- Pattern Solid
- Header Type Rod Pocket
Product Information
- Brand Ricardo
- MFR # 03535-70-096-02
- Zoro # G110448522
- UPC # 842249028465
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 54 in W x 96 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Light Filtration Value | Semi-Sheer |
Color | Ivory |
Pattern | Solid |
Header Type | Rod Pocket |
Material | Polyester |
Item | Curtain |
Residential/Commercial | Residential |
Indoor/Outdoor | Indoor |
Number of Panels Included | 1 |
Description
A versatile, semi-sheer curtain are just the right weight to filter the light while still offering privacy. The soft, beautiful sheer panel is finished with a weighted chain-like hem which allows the curtain to hang effortlessly straight. No more corners sticking out! The panel is seamless and features a 3" pocket and built in 1 1/2 " rod pocket with 1 1/2" header, so you can hang the panel with or without a heading. The finely woven fabric gives them a pretty texture, too. Great for layering or can stand on its own. Whether you hang this panel on its own or with room darkening panels, this richly woven fabric will add fullness to any window. The panel measures 54" wide with lengths available in 63"L, 84"L and 96"L. This exquisite style features characteristics of any custom window covering, adding a rich and elegant look to your home. Available in both white and ivory. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
LIGHTLY FINE SEMI-SHEER FABRIC: This richly woven fabric with natural yarns creates a soft and subtle sophisticated look. It is both casual and elegant, creating a warm natural look and feel in any space. - •
TWO WAY ROD POCKET: Seamless and features a 3" and built in 1" rod pocket with 1/2" header, so you can hang the panel with or without a heading, this panel is made to fit across the window area/curtain rod with extra fullness. Includes one 54" wide panels. For proper fullness and coverage, order curtains that are 1-1/2 times the width of the window area - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE Reversible Down Alternative Comforter, Olive/Sage, Full/Queen (130414)
- BAXTON STUDIO Mailene Mid-Century Walnut Brown Finished Wood King Size Headboard (156-9430)
- BETTER TRENDS 102 x 110 in. Trevor Bedspread, Pink - Queen (BSTRQUPI)
- FLASH FURNITURE 8' x 10' Natural Indoor Jute Rug - Area Rugs (RC-JR-2045-12-810-GG)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Pair Window Valance (03963-80-384-35)
- RICARDO Ricardo Grand Pointe Grommet Curtain Panel with Wand (01125-79-054-35)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-096-03)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-096-10)
- RICARDO Ricardo Sea Glass Door Curtain Panel with Circle Tie-Back (03600-45-045-02)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel (04360-70-063-02)
- HERITAGE LACE 60 x 96 in. Sheer Divine Panel (8220X-6096)
- Ricardo Drapes & Curtains