Shop All Drapes & Curtains
Ricardo
Ricardo Tacoma Double Blackout Grommet Curtain Panel with Wand
Mfr # 02518-79-054-25
Zoro # G610449258
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Panels Included 1
- Features Thermal Protection, Noise Insulation
- Maximum Rod Diameter 1-1/4 in
- Includes Wand
- Pattern Solid
Product Information
- Brand Ricardo
- MFR # 02518-79-054-25
- Zoro # G610449258
- UPC # 842249039225
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 50 in W x 54 in L |
Details
Number of Panels Included | 1 |
Features | Thermal Protection, Noise Insulation |
Includes | Wand |
Pattern | Solid |
Header Type | Grommet |
Color | Green |
Indoor/Outdoor | Indoor |
Residential/Commercial | Residential |
Item | Curtain |
Light Filtration Value | Blackout |
Material | Polyester |
Description
The solid black out curtain grommet panel features a casual handsome face fabric woven with a layer of black yarns sandwiched between two layers of colored yarn,plusa separate liner that is also woven with black-out yarns. The panel drapes beautifully while providing unbeatable protection from the harsh outside light. Saves energy, provides privacy, creates an air barrier for extra insulation to keep out the cold and helps to protect the room from drafts.This 50” wide curtain panel is soft to the touch and compliments any room decor. An attachable wand can be positioned on either side for easy opening and closing. These short panels are available in hard-to-find 45" and 54" lengths. Each curtain panel has 8 grommets (1.5” inside diameter). It also features 1" side hems and a generous 4” bottom hem. Pull it across your window and voila! A blackout curtain that really works! This superior fabric is 100% easy-care polyester. Available in 5 colors: Woodland Green, Driftwood, and Floral Rose come with antique bronze grommet finish and Parchment and Stone has brush nickel grommet finish.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight Iii' Canvas Art, 14x14 (WAP07828-C1414GG)
- FLASH FURNITURE Round Folding Table, 60" W, 60" L, 29" H, Plastic Top, White (RB-60R-GG)
- ZORO SELECT Mini Blinds, 72" Lx 31" W, Vinyl/Metal (493P31)
- ALL SEASONS All Seasons Down Alternative Comforter, Khaki, Twin (GP130111)
- RICARDO Ricardo Simplicity 3-Piece Handkerchief Window Valance Set (04436-01-015-02)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-072-25)
- RICARDO Ricardo Sea Glass Door Curtain Panel with Circle Tie-Back (03600-45-045-02)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Pair Window Valance (03963-80-384-77)
- RICARDO Ricardo Simplicity Rod Pocket Tailored Tier Pair Window Valance (04436-30-030-02)
- RICARDO Ricardo Glasgow Grommet Patio Curtain Panel with Wand (03800-79-484-25)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-084-03)
- Ricardo Drapes & Curtains