Shop All Drapes & Curtains
Ricardo
Ricardo Tacoma Double Blackout Grommet Curtain Panel
Mfr # 02518-79-096-15
Zoro # G910448678
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Features Thermal Protection, Noise Insulation
- Size 50 in W x 96 in L
- Material Polyester
- Pattern Solid
Product Information
- Brand Ricardo
- MFR # 02518-79-096-15
- Zoro # G910448678
- UPC # 842249034916
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 50 in W x 96 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Indoor/Outdoor | Indoor |
Item | Curtain |
Features | Thermal Protection, Noise Insulation |
Color | Stone |
Material | Polyester |
Pattern | Solid |
Number of Panels Included | 1 |
Residential/Commercial | Residential |
Header Type | Grommet |
Light Filtration Value | Blackout |
Description
The solid blackout grommet curtain panel features a casual handsome face fabric woven with a layer of black yarns sandwiched between two layers of colored yarn,plusa separate liner that is also woven with black-out yarns. The panel drapes beautifully while providing unbeatable protection from the harsh outside light. Adel Solid Blackout Thermal Grommet Single Curtain Panel saves energy, provides privacy, creates an air barrier for extra insulation to keep out the cold and helps to protect the room from drafts. These 50” wide panels are available in 63” 84” and 96” lengths. Additional features include a 4" bottom hems, 1" side hems, and weighted corners. The curtain slides easily through the 1.5" diameter opening in the metal grommets, using a curtain rod up to 1.25" in diameter.Available in 5 colors: Woodland Green, Driftwood, and Floral Rose come with antique bronze grommet finish and Parchment and Stone has brush nickel grommet finish.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRENCE FRAMES Antique Gold Brass Hinged Double 2x3 Picture Frame - Beaded Edge Design (11423D)
- ALATERRE FURNITURE Rustic - Reclaimed End Table, Driftwood (ARSA0125)
- OFFICE STAR Leather Executive Chair, 16-1/4" to 19", Padded Arms, Black (8200)
- GUARDIAN Guardian TGDN Bedside Bedwetting Alarm for Kids; Teenagers & Adults with Loud Sound & Strong Vibration to Wake Up Deep Sleepers - Bed (TGDN)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel (02518-79-096-25)
- RICARDO Ricardo Sheer Leaf Rod Pocket/Back Tab Curtain Panel (06720-70-063-13)
- RICARDO Ricardo Glasgow Grommet Patio Curtain Panel with Wand (03800-79-484-25)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-063-02)
- RICARDO Ricardo Striped Lace Rod Pocket Window Valance (02730-76-015-01)
- RICARDO Ricardo Waverly Gardens Tailored Curtain Panel Pair with Tie-Backs (04410-70-254-16)
- RICARDO Ricardo Lucerne Wanda Pleated Patio Curtain Panel with Wand (02900-57-484-01)
- Ricardo Drapes & Curtains