Shop All Drapes & Curtains
Ricardo
Ricardo Provence Rod Pocket Pair Window Valance with Tie-Backs
Mfr # 04428-70-284-55
Zoro # G710448717
product price: $88.45
/pr
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Residential/Commercial Residential
- Pattern Vertical Stripes
- Maximum Rod Diameter 1-1/4 in
- Header Type Rod Pocket
- Includes Tie-Backs
Product Information
- Brand Ricardo
- MFR # 04428-70-284-55
- Zoro # G710448717
- UPC # 842249043482
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 100 in W x 84 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Residential/Commercial | Residential |
Pattern | Vertical Stripes |
Color | Cocoa |
Item | Curtain Pair |
Header Type | Rod Pocket |
Includes | Tie-Backs |
Indoor/Outdoor | Indoor |
Light Filtration Value | Light-filtering |
Material | Cotton |
Number of Panels Included | 2 |
Description
Reminiscent of vintage French fabric, vertical striping on textured cotton will lengthen your windows and add warmth and color to any room. The bold and vibrant pattern adds charm, elegance, and a splash of color to any room all year round! This Tailored pair is 100% yarn-dyed premium quality cotton, which is soft to the touch, allowing it to hang beautifully. The fabric prevents sun-fading, is light-filtering and lends itself to timeless beauty. Offered in three colorways: red, navy and cocoa. Instantly elevate any window in your well-appointed home with this 100” W rod pocket pair (50”W per panel). For a breezier and more casual look, this charming design features a 45”, 63”, 84” and 96” length measured from top of rod pocket to bottom hem. Great for layering or can stand on its own. Whether you hang these panels on its own, or paired with tailored valance, this richly woven fabric will add fullness to any window. This unlined rod pocket pair features a 2” rod pocket and 1 1⁄2” header for effortless installation onto your preferred hanging rod (not included). Tailored pairs included 2 tiebacks.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMISOURCE Clubhouse Pleated Chair in Brown Faux Leather, PK 2 (CH-CLBP BK+BN2)
- LA CROSSE TECHNOLOGY Digital Wall Clock w Indoor Temp (WT-8002U-INT)
- DURHAM MFG Literature Rack 10 Compartments, 13-1/4"W x D Black (406-08)
- LORELL Leather Executive Chair, 19" to 21-3/4", Padded Arms, White, Chrome (LLR59502)
- RICARDO Ricardo Tacoma Double Blackout Grommet Patio Curtain Panel with Wand (02518-79-484-13)
- RICARDO Ricardo Sea Glass Cascade Window Valance (03600-04-024-02)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-296-11)
- RICARDO Ricardo Shannon Grommet Curtain Panel (06500-79-063-44)
- RICARDO Ricardo Simplicity Rod Pocket Tailored Tier Pair Window Valance (04436-30-024-02)
- RICARDO Ricardo Waverly Gardens Tailored Window Valance (04410-76-013-16)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Double-Wide Curtain Panel (02000-44-084-16)
- Ricardo Drapes & Curtains