Shop All Drapes & Curtains
Ricardo
Ricardo Lucerne Wanda Pleated Patio Curtain Panel with Wand
Mfr # 02900-57-484-77
Zoro # G710449004
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 104 in W x 84 in L
- Maximum Rod Diameter 1-1/4 in
- Header Type Back Tab
- Pattern Solid
- Number of Panels Included 1
Product Information
- Brand Ricardo
- MFR # 02900-57-484-77
- Zoro # G710449004
- UPC # 842249019647
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 104 in W x 84 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Header Type | Back Tab |
Pattern | Solid |
Number of Panels Included | 1 |
Indoor/Outdoor | Indoor |
Includes | Wand |
Material | Polyester |
Residential/Commercial | Residential |
Item | Patio Curtain |
Light Filtration Value | Light-filtering |
Color | Linen |
Description
These elegant sheers are designed with (14) 4” L back tabs per panel that create soft pleats across the top of each panel when the curtains are open. The light-filtering fabric offers a level of privacyplus, it hasa soft drape and generous width for a luxuriously full look. Curtains are sold as a single double wide panel and includes a pull wand for easy opening and closing. This panel is specially designed to open and close with ease, having a unique thermal bonded reinforced header. This panel measures 104” W and offered in 84” L. An attachable wand can be positioned on either side for easy opening and closing. Available in both 6 neutral colors: white, ivory, linen, butterscotch, olive and custard.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray LeatherSoft Gaming Chair with Reclining Back (CH-187230-1-GY-GG)
- UNIVERSAL Round Wall Clock, Black, 12" (UNV11641)
- MAGELLAN 13 x 13 Washcloths , 12PK (MAG1313-1.5)
- WADDELL LEG TABLE FOLD 29X24"" (FTL100)
- RICARDO Ricardo Mystic Garden Floral Blackout Grommet Curtain Panel (02020-79-063-25)
- RICARDO Ricardo Waverly Gardens Rod Pocket Tier Pair Window Valance (04410-30-036-35)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-084-03)
- RICARDO Ricardo Shannon 2-Pleat Button Window Valance (06500-76-015-02)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Pair Window Valance (03963-80-108-77)
- RICARDO Ricardo Cayman Cordless Roman Window Shade (R5310-01-032-02)
- COMMONWEALTH HOME FASHIONS Escape Sheer Stripe Grommet Outdoor Top Curtain Panel 96 in., Khaki (70503-109-758-96)
- Ricardo Drapes & Curtains