Shop All Drapes & Curtains
Ricardo
Ricardo Isabella Lace Rod Pocket Tier Pair Window Valance
Mfr # 02780-30-036-02
Zoro # G110449338
product price: $23.19
/pr
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Rod Diameter 1 in
- Residential/Commercial Residential
- Header Type Rod Pocket
- Size 52 in W x 36 in L
- Number of Panels Included 2
Product Information
- Brand Ricardo
- MFR # 02780-30-036-02
- Zoro # G110449338
- UPC # 842249047206
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1 in |
Size | 52 in W x 36 in L |
Details
Residential/Commercial | Residential |
Header Type | Rod Pocket |
Item | Tier Pair |
Number of Panels Included | 2 |
Light Filtration Value | Sheer |
Material | Polyester |
Pattern | Floral / Butterfly |
Indoor/Outdoor | Indoor |
Color | Natural |
Description
Sheer, chic, and fit for elevating any room in your home;this charming sheer lace is an essential piece for any home decorator. This delicate lace design features a burst of florals with butterfly motifs allowing light to shine through. For a breezier and more casual look, this charming design features a 52” width and 24”, 30” and 36” length measured from top of rod pocket to bottom hem. Great for layering or can stand on its own. Whether you hang this tier pair on its own, paired with valance or over a matching swag pair, this richly woven fabric will add fullness to any window. This unlined tier pair features a 2” rod pocket and 1 1⁄2” header for effortless installation onto your preferred hanging rod (not included).
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS 5" Plastic-"In Loving Memory" Cone Vase:Green-case of 36 (5081)
- TENSATOR Umbrella Bags, PK200 (UMBRELLA-BAG)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 2-Drawer Nightstand (189-11578-ZORO)
- FLASH FURNITURE King Size, Headboard, White Vinyl (HG-HB1705-K-W-GG)
- RICARDO Ricardo Grand Pointe Grommet Curtain Panel with Wand (01125-79-054-35)
- RICARDO Ricardo Checkmate Rod Pocket Curtain Pair Window Valance with Tie-Backs (04425-70-284-02)
- RICARDO Ricardo Sea Glass Rod Pocket Curtain Panel (03600-70-072-01)
- RICARDO Ricardo Isabella Lace Rod Pocket Tailored Window Valance (02780-01-014-01)
- RICARDO Ricardo Tergaline Double-Wide 2-Way Pocket Curtain Panel (03535-70-284-01)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-038-25)
- RICARDO Ricardo Glasgow Tier Pair Window Valance (03800-30-036-05)
- Ricardo Drapes & Curtains