Ricardo Horizon Stripe Rod Pocket/Back Tab Curtain Panel
Mfr # 03675-70-063-02
Zoro # G910449125
Key Features
- Number of Panels Included 1
- Header Type Rod Pocket / Back Tab
- Material Polyester
- Indoor/Outdoor Indoor
- Light Filtration Value Semi-Sheer
Product Information
- Brand Ricardo
- MFR # 03675-70-063-02
- Zoro # G910449125
- UPC # 842249047435
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 55 in W x 63 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Number of Panels Included | 1 |
Header Type | Rod Pocket / Back Tab |
Material | Polyester |
Indoor/Outdoor | Indoor |
Light Filtration Value | Semi-Sheer |
Item | Curtain |
Color | Natural |
Residential/Commercial | Residential |
Pattern | Striped |
Description
This semi-sheer rod pocket with back tabs single curtain panel is a beautiful, slightly delicate, loosely woven faux linen semi-sheer panel with a raised horizontal chenille yarn striped that repeats through the body of the curtain every 8". This lovely, light-filtering fabric adds a casual, flowing, yet elegant texture to any room. This 55" wide curtain panel has an airy feel and compliments any room decor. These panels are available in multiple lengths 63", 84" and 96". This superior fabric is 100% easy-care polyester. Machine washable and line dry. Imported. Available in three colors: White/White, Grey/White and Natural/White.
- •
WOVEN FABRIC: This unique fabric is both casual and elegant, creating a warm natural look and feel in any space. This gorgeous fabric has an open weave that hangs beautifully. - •
ROD POCKET WITH BACK TABS: A rod pocket style creates a gathered look while also allowing versatility. The additional 8 back-tab option makes for an elegant, pleated look. Panel will accommodate up to 2" diameter curtain rod with no additional hardware. Includes one 55" wide panels. - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: We try to provide the most accurate digital images possible. Color may appear slightly different from one screen to another based on differences in computer monitors, brightness, and other selected settings so there may be variations in color between the actual product and the way it appears online. If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Lordsburg Arm Chair (5473A)
- FLASH FURNITURE Black 30" x 30" Bar Height X-Base (XU-T3030-BAR-3CFR-GG)
- ADAMS MFG Earth Brown Square Resin Woven Side Table (8071-60-3731)
- FLASH FURNITURE Black LeatherSoft Roller Wheel Executive Chair (GO-2286H-BK-RSGLD-RLB-GG)
- RICARDO Ricardo Horizon Stripe Textured Semi-Sheer Grommet Curtain Panel (03675-79-063-10)
- RICARDO Ricardo Shannon Rod Pocket Curtain Panel (06500-70-084-02)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Pair Window Valance (03963-80-384-77)
- RICARDO Ricardo Ultimate Blackout Grommet Patio Curtain Panel (02000-79-484-55)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-184-11)
- RICARDO Ricardo Waverly Gardens Rod Pocket Insert Window Valance (04410-67-013-16)
- EYECATCHER Rainbow - Single Grommet Panel, Pink - 52 x 84 in. (EY31910)
- Ricardo Drapes & Curtains