Ricardo Grand Pointe Grommet Curtain Panel with Wand
Mfr # 01125-79-054-35
Zoro # G110449451
Key Features
- Number of Panels Included 1
- Material Polyester
- Pattern Vertical Dot Stripes
- Residential/Commercial Residential
- Indoor/Outdoor Indoor
Product Information
- Brand Ricardo
- MFR # 01125-79-054-35
- Zoro # G110449451
- UPC # 842249032318
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 54 in W x 54 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Color | Blue |
Number of Panels Included | 1 |
Material | Polyester |
Pattern | Vertical Dot Stripes |
Residential/Commercial | Residential |
Indoor/Outdoor | Indoor |
Item | Curtain |
Light Filtration Value | Room-darkening |
Header Type | Grommet |
Includes | Wand |
Description
Bring both privacy and a decorative touch to any room in your home with this room darkening single grommet panel, in a shorter length. Made from 100% polyester, this piece is designed to block out natural light so you can sleep in on Sundays and enjoy mid-day movie marathons. The fabric is woven with two layers of colored yarn wrapped around a layer of black yarn for a superior room-darkening and energy-saving impact. A solid hue outfits this design for an understated look, while vertical dots form subtle stripes for a dash of distinction. These 45" and 54" length window solutions are perfect for any short window. Metal grommets adorn the header, making the hanging process a breeze. To hang, use a decorative rod with a diameter of up to 1.25". Includes an attachable wand that can be positioned on either side for easy opening and closing. For easy care, just toss this panel in the washing machine and dryer (on a tumble setting).
- •
TRIPLE LAYER JACQUARD FABRIC: This triple layer woven fabric is accented with vertical dots for added style. The curtain is insulated to create superior room darkening adding extra privacy and energy savings - •
GROMMET STYLE: A modern grommet style makes for an elegant pleated look. An attachable pull wand can be removed and added to either side making it glide easily to open and close - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package. - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 2 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (2-LE-L-3-WHITE-GG)
- GRAND PATRICIAN Ecru Bath Towel, 30x56", PK12 (7133554)
- OATEY Hercules For Hand Towel (45345)
- SECO Locking Poster Case, 8.5" x 11", Silver (LCASE8511)
- RICARDO Ricardo Cayman Cordless Roman Window Shade (R5310-01-032-02)
- RICARDO Ricardo Tergaline Grommet Curtain Panel (03535-79-063-01)
- RICARDO Ricardo Waverly Gardens Rod Pocket Tier Pair Window Valance (04410-30-036-35)
- RICARDO Ricardo Waverly Gardens Tailored Window Valance (04410-76-013-16)
- RICARDO Ricardo Geneva Pleated 2-Tone Grommet Patio Curtain Panel with Wand (02800-79-484-72)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-072-25)
- ACHIM IMPORTING Achim Live, Love, Laugh Window Curtain Tier Pair & Valance Set - 58 x 36 in. - Light Blue (AC4042)
- Ricardo Drapes & Curtains