Shop All Drapes & Curtains
Ricardo
Ricardo Glasgow Swag Pair Window Valance
Mfr # 03800-08-038-25
Zoro # G810448716
product price: $21.79
/pr
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Residential/Commercial Residential
- Header Type Rod Pocket
- Light Filtration Value Privacy
- Material Polyester
- Maximum Rod Diameter 1 in
Product Information
- Brand Ricardo
- MFR # 03800-08-038-25
- Zoro # G810448716
- UPC # 842249005053
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1 in |
Size | 62 in W x 38 in L |
Details
Color | Spanish Moss |
Residential/Commercial | Residential |
Header Type | Rod Pocket |
Item | Swag Pair |
Light Filtration Value | Privacy |
Material | Polyester |
Number of Panels Included | 1 |
Indoor/Outdoor | Indoor |
Pattern | Solid |
Description
A versatile, finely textured finished fabric that has a subtle sheen. Whether you hang this full-bodied swag on its own or over tier pair, this richly woven fabric will add fullness to any window. The swag pair measures 62" wide per pair with lengths available in 24"L, 38"L, 54"L and 63"L. This exquisite style features characteristics of any custom window covering, adding a rich and elegant look to your home. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
LIGHTLY FINE TEXTURED FABRIC: This richly woven textured fabric creates a soft shimmer for a sophisticated look. It is both casual and elegant, creating a warm natural look and feel in any space. - •
ROD POCKET: With a 1-1/2" rod pocket and 1-1/2" header, this swag pair is made to fit across the window area/curtain rod with extra fullness. When ordering a swag pair, select a pair that's wide enough to cover the width of the window area or curtain rod for a cornice look or 1-1⁄2 times to double the width of the window for a fuller look. - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME PRODUCTS Lifetime Stacking Chair, Black, Pack of 14 (82830)
- LS ARTS INC LS Arts BS-394 Bottle Stopper - Venetian Owl (BS-394)
- DIVERSEY IntelliCare Hybrid Dispenser, White (DVOD6205568)
- CUSTOM PRINTED RUGS Custom Printed Rugs Last Glance The Mule Deer Mule Deer Sensing Danger Rugs (THE LAST GLANCE MULE DEER)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-038-03)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-038-10)
- RICARDO Ricardo Tergaline Grommet Curtain Panel (03535-79-096-02)
- RICARDO Ricardo Shannon 2-Pleat Button Window Valance (06500-76-015-10)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-384-10)
- RICARDO Ricardo Grasscloth Lined Window Valance (04700-76-015-11)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel (02518-79-096-25)
- Ricardo Drapes & Curtains