Shop All Drapes & Curtains
Ricardo
Ricardo Glasgow Pocket Curtain Panel with Back Tabs
Mfr # 03800-70-084-10
Zoro # G210448712
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Residential/Commercial Residential
- Header Type Rod Pocket / Back Tab
- Maximum Rod Diameter 1-1/4 in
- Pattern Solid
Product Information
- Brand Ricardo
- MFR # 03800-70-084-10
- Zoro # G210448712
- UPC # 842249020988
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 56 in W x 84 in L |
Details
Indoor/Outdoor | Indoor |
Residential/Commercial | Residential |
Item | Curtain |
Header Type | Rod Pocket / Back Tab |
Pattern | Solid |
Light Filtration Value | Privacy |
Material | Polyester |
Number of Panels Included | 1 |
Color | Gray |
Description
A versatile, finely textured finished fabric that has a subtle sheen. Whether you hang this panel on its own or paired with valance, this richly woven fabric will add fullness to any window. This style comes in 6 vibrant colors that will add energy to any room. The panel measures 56" wide with lengths available 63", 72" and 84"L. This exquisite style features characteristics of any custom window covering, adding a rich and elegant look to your home. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
LIGHTLY FINE TEXTURED FABRIC: This richly woven textured fabric creates a soft shimmer for a sophisticated look. It is both casual and elegant, creating a warm natural look and feel in any space. - •
ROD POCKET: With a 3" Rod Pocket style with back tabs offer a two-way draping option. Rod pockets fit a decorative or continental rod perfectly, creating a gathered or pleated look. When ordering a panel, select a panel that's wide enough to cover the width of the window area or curtain rod for a cornice look or 1-1⁄2 times to double the width of the window for a fuller look. - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Blue Plastic Stackable School Chair with 13.25'' Seat Height, PK4 (4-YU-YCX4-004-BLUE-GG)
- ZORO SELECT Leather Executive Chair, 22-, Fixed, Black (452R31)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Platinum Granite - 30" x 60", 30" W, 60" L (65513)
- OFFICE STAR Executive Chair, Mesh, 18-3/4" to 22-3/4" Height, Adjustable Arms, Black (2300)
- RICARDO Ricardo Ultimate Blackout Grommet Patio Curtain Panel (02000-79-496-77)
- RICARDO Ricardo Woven Lace Rod Pocket Curtain Panel with Header (02736-70-084-02)
- RICARDO Ricardo Grasscloth Lined Grommet Curtain Panel with Wand (04700-79-054-11)
- RICARDO Ricardo Sheer Leaf Rod Pocket/Back Tab Patio Curtain Panel (06720-70-484-13)
- RICARDO Ricardo Isabella Lace Rod Pocket Swag Pair Window Valance (02780-08-036-01)
- RICARDO Ricardo Provence Insert Window Valance (04428-67-013-06)
- ACHIM IMPORTING Taylor - Lined Grommet Panel- Tan (TYPN63TN12)
- Ricardo Drapes & Curtains