Ricardo Glasgow Grommet Curtain Panel with Wand
Mfr # 03800-79-045-05
Zoro # G710448939
Key Features
- Residential/Commercial Residential
- Light Filtration Value Privacy
- Includes Wand
- Maximum Rod Diameter 1-1/4 in
- Pattern Solid
Product Information
- Brand Ricardo
- MFR # 03800-79-045-05
- Zoro # G710448939
- UPC # 842249032844
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 56 in W x 45 in L |
Details
Residential/Commercial | Residential |
Light Filtration Value | Privacy |
Includes | Wand |
Pattern | Solid |
Header Type | Grommet |
Item | Curtain |
Number of Panels Included | 1 |
Indoor/Outdoor | Indoor |
Color | Harvest |
Material | Polyester |
Description
A versatile, finely textured finished fabric that has a subtle sheen. Available in unique short lengths, this richly woven fabric will add fullness to any window. This style comes in 6 vibrant colors that will add energy to any room. The panel measures 56" wide with rare short lengths of 45" and 54". Included bonus feature is the pull wand that can be attached on left or right side of the panel. This exquisite style features characteristics of any custom window covering, adding a rich and elegant look to your color features brushed nickel grommets. All other colors feature antique bronze grommets. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
LIGHTLY FINE TEXTURED FABRIC: This richly woven textured fabric creates a soft shimmer for a sophisticated look. It is both casual and elegant, creating a warm natural look and feel in any space. - •
GROMMET STYLE: A modern grommet style makes for an elegant, pleated look. This 56" wide panel features 8 metal grommets measuring 1.5" inside diameter. To hang, use a decorative rod to match grommet finish with a diameter of up to 1.25". Attachable wand, added to either side for easy open and close feature - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Weathered Black Wall Clock W/ Thermometer and Hygrometer, 24" (75473M)
- REGENCY Rectangle Kobe Training Tables, 72 X 24 X 29, Wood, Metal Top, Grey (MKTRCT7224GY)
- RACK EM RACKS Rack Em Racks 9083-B Universal Wire Basket; Black - 24 x 6 x 6 in. (9083-B)
- CON-TACT BRAND Con-Tact® Clear Vinyl Covering, Multipurpose, 54" x 9 Ft. (54C3P20808P)
- RICARDO Ricardo Glasgow Window Valance (03800-76-015-03)
- RICARDO Ricardo Glasgow Window Valance (03800-76-015-25)
- RICARDO Ricardo Shannon Grommet Patio Curtain Panel (06500-79-484-02)
- RICARDO Ricardo Sea Glass Cascade Window Valance (03600-04-024-02)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-184-11)
- RICARDO Ricardo Herringbone Lined Rod Pocket/Back Tab Curtain Panel (04372-70-096-01)
- RICARDO Ricardo Horizon Stripe Textured Semi-Sheer Grommet Curtain Panel (03675-79-096-01)
- Ricardo Drapes & Curtains