Ricardo Glasgow Grommet Curtain Panel
Mfr # 03800-79-096-10
Zoro # G510449402
Key Features
- Light Filtration Value Privacy
- Material Polyester
- Residential/Commercial Residential
- Pattern Solid
- Indoor/Outdoor Indoor
Product Information
- Brand Ricardo
- MFR # 03800-79-096-10
- Zoro # G510449402
- UPC # 842249023378
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 56 in W x 96 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Color | Gray |
Light Filtration Value | Privacy |
Material | Polyester |
Residential/Commercial | Residential |
Pattern | Solid |
Indoor/Outdoor | Indoor |
Header Type | Grommet |
Item | Curtain |
Number of Panels Included | 1 |
Description
A versatile, finely textured finished fabric that has a subtle sheen. Available in unique long lengths, this richly woven fabric will add fullness to any window. This style comes in 6 vibrant colors that will add energy to any room. The panel measures 56" wide and comes in 63", 84", 96" and 108" lengths. This exquisite style features characteristics of any custom window covering, adding a rich and elegant look to your color features brushed nickel grommets. All other colors feature antique bronze grommets. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
LIGHTLY FINE TEXTURED FABRIC: This richly woven textured fabric creates a soft shimmer for a sophisticated look. It is both casual and elegant, creating a warm natural look and feel in any space. - •
GROMMET STYLE: A modern grommet style makes for an elegant, pleated look. This 56" wide panel features 8 metal grommets measuring 1.5" inside diameter. To hang, use a decorative rod to match grommet finish with a diameter of up to 1.25". - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 2" Soft Gold Metal Sleeve (01SLV2GL1)
- SILVER KING Cutting Blade Frame Kit (42736S -PT)
- BIGGIES SCENES Wall Murals-Waterwheel, 54 in wide x 27 in high (BG-WM-WWL-54)
- DESIGN TOSCANO Blessed Virgin Mary of Unconditional Love Religious Statue by artist Evelyn Myers Hartley: Large (QL76647)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-25)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-57)
- RICARDO Ricardo Waverly Gardens Rod Pocket Insert Window Valance (04410-67-013-16)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel (02518-79-096-15)
- RICARDO Ricardo Shannon Grommet Curtain Panel (06500-79-063-02)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-072-25)
- RICARDO Ricardo Lucerne 2-Way Pocket Curtain Panel (02900-70-063-02)
- Ricardo Drapes & Curtains