Shop All Drapes & Curtains
Ricardo
Ricardo Geneva Pleated Window Valance
Mfr # 02800-76-012-01
Zoro # G109986332
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pattern Solid
- Material Polyester
- Indoor/Outdoor Indoor
- Size 52 in W x 12 in L
- Maximum Rod Diameter 1-1/4 in
Product Information
- Brand Ricardo
- MFR # 02800-76-012-01
- Zoro # G109986332
- UPC # 842249020759
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 52 in W x 12 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Color | White |
Pattern | Solid |
Material | Polyester |
Indoor/Outdoor | Indoor |
Residential/Commercial | Residential |
Number of Panels Included | 1 |
Item | Valance |
Light Filtration Value | Semi-Sheer |
Header Type | Grommet |
Description
The tonal and two-tone tuxedo pleating top gives a fresh and contemporary look to any window. A versatile, finely textured finished fabric that has a subtle sheen. This valance measures 52 inch wide by 12 in length. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Perry Pink Velvet Upholstered and Button Tufted Queen Size Daybed (156-9449)
- BLUE RIDGE ERGONOMICS High Bench Chair, 23-1/4" to 33-1/4" Height, Adjustable Arms, Black (BR-PHBCH-RG-T1-A1-CF-RC-BLK)
- CLINTON Serengeti Elephant Wall Sticker (13-CC)
- SAFCO CHAIR, WORKBENCH, ECON, BK (SAF6680)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-084-03)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Double-Wide Curtain Panel (02000-44-084-03)
- RICARDO Ricardo Tacoma Double Blackout Grommet Patio Curtain Panel with Wand (02518-79-484-25)
- RICARDO Ricardo Isabella Lace Rod Pocket Tier Pair Window Valance (02780-30-036-02)
- RICARDO Ricardo Woven Lace Rod Pocket Window Valance with Header (02736-76-014-01)
- RICARDO Ricardo Sea Glass Rod Pocket Curtain Panel (03600-70-072-01)
- ACHIM IMPORTING Achim SPPN63BK06 Spectrum Rod Pocket Window Curtain Panel - 50 x 63 in. - Black & Silver (SPPN63BK06)
- Ricardo Drapes & Curtains