Shop All Drapes & Curtains
Ricardo
Ricardo Geneva Absolute Shower Curtain with Attached Liner and Back Tabs
Mfr # 02800-72-073-72
Zoro # G310448933
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Rod Diameter 1-1/4 in
- Size 72 in W x 73 in L
- Material Polyester
- Indoor/Outdoor Indoor
- Header Type Back Tab
Product Information
- Brand Ricardo
- MFR # 02800-72-073-72
- Zoro # G310448933
- UPC # 842249020735
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 72 in W x 73 in L |
Details
Item | Shower Curtain |
Color | Linen |
Material | Polyester |
Indoor/Outdoor | Indoor |
Header Type | Back Tab |
Pattern | Solid |
Number of Panels Included | 1 |
Residential/Commercial | Residential |
Description
Everything you need in one package! No separate shower rings or liner needed. This beautiful product has built in Velcro back tabs for easy gliding and installation. The tonal and two-tone tuxedo pleating top with sheer panel bottom gives a fresh and contemporary look to any shower curtain in the market! 70” W x 73” L panel
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Padded Leather Seat Cushion for Conjure Executive Chair Frame (62004)
- DMI Seat Cushion, 18"L x 20"W Gel/Foam Black (513-7637-0200)
- ZORO SELECT Mobile Computer Cabinet, Blue (462D24)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-096-03)
- RICARDO Ricardo Geneva Absolute Shower Curtain with Attached Liner and Back Tabs (02800-72-073-10)
- RICARDO Ricardo Whimsical Semi-Sheer Floral Rod Pocket Window Valance (03915-76-013-55)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Double-Wide Curtain Panel (02000-44-084-10)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-096-16)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel (02000-79-072-77)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-038-10)
- EYECATCHER Fairfield Window in a Bag 55 in. x 63 in. (EY3181)
- Ricardo Drapes & Curtains