Shop All Drapes & Curtains
Ricardo
Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Patio Curtain Panel
Mfr # 04360-70-484-13
Zoro # G510449228
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Type Rod Pocket / Back Tab
- Material Cotton
- Light Filtration Value Light-filtering
- Indoor/Outdoor Indoor
- Pattern Chevron
Product Information
- Brand Ricardo
- MFR # 04360-70-484-13
- Zoro # G510449228
- UPC # 842249048241
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 96 in W x 84 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Header Type | Rod Pocket / Back Tab |
Material | Cotton |
Light Filtration Value | Light-filtering |
Color | Natural |
Indoor/Outdoor | Indoor |
Pattern | Chevron |
Number of Panels Included | 1 |
Item | Patio Curtain |
Residential/Commercial | Residential |
Description
100% Sustainable and Recycled with timeless design! This product has been designed for the conscious consumer and made to have a lesser impact on the environment by reducing its consumption of natural resources and to improve the working conditions and economic security of those making the product. This luxurious curtain will deliver instant satisfaction and appeal to any space, available in the most neutral and calming pop of colors. These 100% recycled curtains have a woven chevron-like design adding the look of dimension and texture to the fabric. These drapes have the most versatile header, a rod pocket with back tabs for a dramatic pleated look. Each panel is 96” wide with an 84” length and made to cover extra wide widows, patio slider and/or French doors. For easy care, machine wash cold and line dry.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36 in W Commercial Lateral, Classic Blue (24257)
- DESIGN TOSCANO See, Speak, Hear No Evil Elephant Holiday Ornament (QS94879)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-BL-GG)
- MAGELLAN 13 x 13 Washcloths , 12PK (MAG1313-1.5)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel (04360-70-108-10)
- RICARDO Ricardo Tergaline Grommet Curtain Panel (03535-79-096-02)
- RICARDO Ricardo Isabella Lace Rod Pocket Swag Pair Window Valance (02780-08-036-01)
- RICARDO Ricardo Checkmate Insert Window Valance (04425-67-013-91)
- RICARDO Ricardo Sea Glass Tier Pair Window Valance (03600-30-036-02)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel (02000-79-072-77)
- SUPERIOR Superior RLT-8DM 8 in. Round Top Termination with Louvered Screen (RLT-8DM)
- Ricardo Drapes & Curtains