Shop All Drapes & Curtains
Ricardo
Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel
Mfr # 04360-70-108-10
Zoro # G110448997
$37.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Maximum Rod Diameter 1-1/4 in
- Light Filtration Value Light-filtering
- Pattern Chevron
- Header Type Rod Pocket / Back Tab
Product Information
- Brand Ricardo
- MFR # 04360-70-108-10
- Zoro # G110448997
- UPC # 842249048203
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 48 in W x 108 in L |
Details
Indoor/Outdoor | Indoor |
Item | Curtain |
Light Filtration Value | Light-filtering |
Pattern | Chevron |
Header Type | Rod Pocket / Back Tab |
Color | Gray |
Material | Cotton |
Residential/Commercial | Residential |
Number of Panels Included | 1 |
Description
100% Sustainable and Recycled with timeless design! This product has been designed for the conscious consumer and made to have a lesser impact on the environment by reducing its consumption of natural resources and to improve the working conditions and economic security of those making the product. This luxurious curtain will deliver instant satisfaction and appeal to any space, available in the most neutral and calming pop of colors. These 100% recycled curtains have a woven chevron-like design adding the look of dimension and texture to the fabric. These drapes have the most versatile header, a rod pocket with back tabs for a dramatic pleated look. Each panel is 48” wide in available lengths of 63”, 84”, 96”, 108”. For a pair of curtains, you will need to order a quantity of two. For easy care, machine wash cold and line dry.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 1 1/4 x 1/2 5/16 Threaded Insert in Hardware (815HW)
- BAXTON STUDIO Nikko Mid-century Black Faux Leather Wooden 2-Seater Loveseat (121-6746)
- ELK HOME Jaffe Bowl, Green Reactive (S0017-9723)
- ALATERRE FURNITURE Shaker Cottage 40"W Desk, White (ASCA06WH)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Patio Curtain Panel (04360-70-484-13)
- RICARDO Ricardo Checkmate Rod Pocket Curtain Pair Window Valance with Tie-Backs (04425-70-284-02)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-054-10)
- RICARDO Ricardo Simplicity Rod Pocket Tailored Tier Pair Window Valance (04436-30-024-02)
- RICARDO Ricardo Geneva Pleated Window Valance (02800-76-012-77)
- RICARDO Ricardo Simplicity Rod Pocket Tailored Tier Pair Window Valance (04436-30-036-02)
- RICARDO Ricardo Horizon Stripe Rod Pocket/Back Tab Curtain Panel (03675-70-096-10)
- Ricardo Drapes & Curtains