Shop All Drapes & Curtains
Ricardo
Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel
Mfr # 04360-70-063-01
Zoro # G010448462
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Rod Diameter 1-1/4 in
- Material Cotton
- Number of Panels Included 1
- Indoor/Outdoor Indoor
- Residential/Commercial Residential
Product Information
- Brand Ricardo
- MFR # 04360-70-063-01
- Zoro # G010448462
- UPC # 842249048029
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 48 in W x 63 in L |
Details
Material | Cotton |
Number of Panels Included | 1 |
Indoor/Outdoor | Indoor |
Color | White |
Residential/Commercial | Residential |
Item | Curtain |
Pattern | Chevron |
Light Filtration Value | Light-filtering |
Header Type | Rod Pocket / Back Tab |
Description
100% Sustainable and Recycled with timeless design! This product has been designed for the conscious consumer and made to have a lesser impact on the environment by reducing its consumption of natural resources and to improve the working conditions and economic security of those making the product. This luxurious curtain will deliver instant satisfaction and appeal to any space, available in the most neutral and calming pop of colors. These 100% recycled curtains have a woven chevron-like design adding the look of dimension and texture to the fabric. These drapes have the most versatile header, a rod pocket with back tabs for a dramatic pleated look. Each panel is 48” wide in available lengths of 63”, 84”, 96”, 108”. For a pair of curtains, you will need to order a quantity of two. For easy care, machine wash cold and line dry.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (O80.108.70)
- WORLDWIDE SOURCING 2'P/L Colrad Spruce Tree (1591C)
- MONARCH SPECIALTIES Magazine Rack, Holder, Standing, Storage, Bathroom, Office, Bedroom, Pu Leather Look, Black (I 2034)
- FOREVER LEAF Auburn Faux Snake Plant w/Ceramic Pot (FL05109AUB)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel (04360-70-063-02)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel (02000-79-072-03)
- RICARDO Ricardo Tacoma Double Blackout Grommet Patio Curtain Panel with Wand (02518-79-484-25)
- RICARDO Ricardo Lucerne Wanda Pleated Patio Curtain Panel with Wand (02900-57-484-01)
- RICARDO Ricardo Geneva Absolute Shower Curtain with Attached Liner and Back Tabs (02800-72-073-72)
- RICARDO Ricardo Ultimate Blackout Grommet Tie-Up Curtain Panel (02000-79-T63-55)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-038-25)
- Ricardo Drapes & Curtains