Shop All Drapes & Curtains
Ricardo
Ricardo Chevron 80C/20P Sustainable Triple Lined Rod Pocket/Back Tab Patio Curtain Panel
Mfr # 04365-70-484-35
Zoro # G510449105
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton
- Number of Panels Included 1
- Size 96 in W x 84 in L
- Pattern Chevron
- Residential/Commercial Residential
Product Information
- Brand Ricardo
- MFR # 04365-70-484-35
- Zoro # G510449105
- UPC # 842249048517
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 96 in W x 84 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Material | Cotton |
Number of Panels Included | 1 |
Color | Navy |
Pattern | Chevron |
Residential/Commercial | Residential |
Features | Thermal Protection, Noise Insulation |
Light Filtration Value | Room-darkening |
Item | Patio Curtain |
Header Type | Rod Pocket / Back Tab |
Indoor/Outdoor | Indoor |
Description
100% Sustainable and Recycled with timeless design! This product has been designed for the conscious consumer and made to have a lesser impact on the environment by reducing its consumption of natural resources and to improve the working conditions and economic security of those making the product. This luxurious triple layer curtain will deliver instant satisfaction and appeal to any space, available in the most neutral and calming pop of colors. These 100% recycled curtains have a woven chevron-like design adding the look of dimension and texture to the fabric. An attached two-layer cotton liner that helps provide thermal protection and noise insulation to reduce the transfer of sound and heat for energy savings. These substantial panels are fully lined to keep these panels in place and to hang nicely. These drapes have the most versatile header, a rod pocket with back tabs for a dramatic pleated look. Each panel is 96” wide with an 84” length and made to cover extra wide widows, patio slider and/or French doors. For easy care, machine wash cold and line dry.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACK2BASICS 4 Tier Metal Book Shelf - Black (BA2629377)
- MADISON PARK SIGNATURE Madison Park MPS72-170 Marshmallow Memory Bath Rug; Gray - 20 x 30 in. (MPS72-170)
- GROTE LIGHTING MIRROR ARM-14- 22-CHROME-ADJ. (10013)
- TOT MATE 4Compartment Wall Cabinet Assembled (TMW301A.S2222)
- RICARDO Ricardo Chevron 80C/20P Sustainable Triple Lined Rod Pocket/Back Tab Patio Curtain Panel (04365-70-484-13)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Patio Curtain Panel (04706-80-484-10)
- RICARDO Ricardo Herringbone Lined Rod Pocket/Back Tab Curtain Panel (04372-70-096-01)
- RICARDO Ricardo Horizon Stripe Rod Pocket/Back Tab Curtain Panel (03675-70-063-02)
- RICARDO Ricardo Glasgow Grommet Patio Curtain Panel with Wand (03800-79-484-25)
- RICARDO Ricardo Ultimate Blackout Grommet Patio Curtain Panel (02000-79-496-03)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-25)
- Ricardo Drapes & Curtains