Ricardo Capri Cordless Roman Window Shade
Mfr # R5325-01-034-01
Zoro # G510448474
Key Features
- Material Wood
- Mounting Location Indoor
- Includes 2 Shades
- Filtration Light-filtering
- Residential/Commerical Residential
Product Information
Dimensions
Size | 34"W x 72"L |
Details
Item | Roman Shade |
Color | White |
Material | Wood |
Mounting Location | Indoor |
Includes | 2 Shades |
Filtration | Light-filtering |
Residential/Commerical | Residential |
Description
Bring rustic, yet refined style to your windows with this light filtering cordless roman shade! Manage incoming sunlight and add a natural element to your surroundings with this bamboo roman shade. Available in multiple widths to conform to a variety of window sizes and constructed with sturdy bamboo, these light, and airy cordless shades add a subtle accent to your decor and provide just the right amount of shade on bright days. The cordless design of this shade allows for a simple operation and the versatile construction allows for both inside and outside mounting. Create a Zen, spa-like atmosphere with this natural shades. These bamboo shades are intended for indoor use only. This 72"L shades is available in 27", 30", 32", 34", 36", 48", and 60" widths. Hardware and installation instructions included.
- •
WOVEN BAMBOO: This woven bamboo material is both casual and elegant, creating a warm look and feel in any space. Creates the perfect amount of light filtration maintaining some privacy, while allowing the shade to hang gracefully and beautifully in any room - •
CORDLESS ROMAN SHADE: A modern shade that give a custom like look. Waterfall style feature for a gathered look when raised up or clean seamless look when pulled down for privacy. - •
EASY CARE: Please refer to installation instructions for best care. This product is spot clean, making it quick and easy to get your shade back into tip top shape when the time comes. Raise and lower shade from center of bottom bar for most efficiency. This material has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel. - •
100% SATISFACTION GUARANTEE: We try to provide the most accurate digital images possible. Color may appear slightly different from one screen to another based on differences in computer monitors, brightness, and other selected settings so there may be variations in color between the actual product and the way it appears online. If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Lit Organizer, 24 Sec, 29x11x23-7/16, Gry (25041)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Unfinished (TV-51)
- ZORO SELECT 35-3/8" W Roll File, Black (5CRX0)
- OFFICE STAR Executive Chair, Mesh, 18-3/4" to 22-3/4" Height, Adjustable Arms, Black (2300)
- RICARDO Ricardo Capri Cordless Roman Window Shade (R5325-01-030-01)
- RICARDO Ricardo Capri Cordless Roman Window Shade (R5325-01-060-13)
- RALPH FRIEDLAND & BROTHERS Ralph Friedland & Brothers 5277835 6 mil Room Darkening Vinyl Window Shade; White - 37 x 78 in. (5277835)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7025)
- EYECATCHER 30 x 72 in. Cordless Celestial Sheer Double Layered Shade, Linen (EY2511620)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 72 in. W, Pole (E70.68.60)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 96 in. W, Motor (E80.88.30)
- Ricardo Shades