Shop All Clocks
Rhythm Clock
Rhythm Clock 4MJ427WU23 15.7 x 11.8 in. Trumpet Duet II Magic Motion Clock
Mfr # 4MJ427WU23
Zoro # G203879639
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rhythm Clock
- MFR # 4MJ427WU23
- Zoro # G203879639
- UPC # 9136427231
- Country of Origin China
- Category Clocks
Description
The sound and the extraordinary look of the Trumpet Duet II are sure to astound you. It plays one of 30 melodies on the hour with remarkable sound quality and clarity unmatched by others. The faux burl wood makes this model appealing to any home ensemble. The Comfort Swing pendulum, holding 4 crystals, only magnifies the beauty of the Trumpet Duet II. The clock is battery quartz operated.
Features- Auto night shut-off
- Demonstration button
- Volume control
- Size: 15.7 x 11.8 in.
- Style Name: Trumpet Duet II
- Weight: 3.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Apartment Hanger 18" Mirror & Picture Hanger (HM-APT-18)
- LORELL Executive Chair, Fabric, 18" to 21-3/4" Height, Adjustable Arms, Black (LLR85561)
- FLASH FURNITURE Black Reclining Gaming Chair with Footrest (CH-187230-BK-GG)
- HIGHBOY Northfield Hall Console Table; Weathered Grey (HI50697)
- GLOBAL INDUSTRIAL 12 Wall Clock, Plastic, White (695323)
- INFINITY INSTRUMENTS Blanc Fleur Clock - 15" Round White Finish Case, Open Face, Water Resistant (13377ST-C)
- TRACEABLE 12-1/2" Clock w/ Thermometer/Humidity (1071)
- VICTORY LIGHT Tempus Wall Clock, 11.8 in. Overall Diameter, Black Case, 1 AA sold separately (TC6236RF)
- CLOCKSWISE Decorative Classic Black Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.BK)
- ACURITE Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Blue (76100M)
- ALEXANDER TARON Alexander Taron 57-2QP Engstler Battery-operated Clock - Mini Size (57-2QP)
- Rhythm Clock Clocks