Shop All Hammer Parts
Rhodes
Handle, Black, Steel, 4" L.
Mfr # RG-1P.100.84
Zoro # G9972173
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Handle Type Pull
- Head Material Steel
- Impact Rated No
- Material Steel
Product Information
- Brand Rhodes
- MFR # RG-1P.100.84
- Zoro # G9972173
- Country of Origin Germany
- Category Hammer Parts
Dimensions
Overall Length | 4 in |
Details
Handle Type | Pull |
Head Material | Steel |
Impact Rated | No |
Material | Steel |
For Use With | Opening or Picking Things Up, Handle |
Item | Handle, Black |
Description
Handle, Black, Material Steel, Head Material Steel, Handle Type Pull, Overall Length 4 in, For Use With Opening or Picking Things Up, Handle, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 11mm, 6 Flute, HSS (13H734)
- MILWAUKEE TOOL 25 ft Tape Measure, 1 in Blade (48-22-0325)
- LISLE External Torx Socket Set, Torx(R), 8 pcs (26750)
- GLOBAL INDUSTRIAL 6 Dual Action Sander, 10,000 RPM (G3489)
- LINK HANDLES Screw-On, File Handle, 10" (64236)
- LINK HANDLES HANDLE HAMMR 16""BLKSMITH (65749)
- OK INDUSTRIES Punchdown Tool 110 Blade (EPB-110)
- GARLAND MFG CO Size 4 Replacement Handle 14 Inch Long F-Split-Hea (311-53004)
- OCHSENKOPF Spare Handle, Ash, 800mm (OX E-84 E-0800)
- LEATHERHEAD TOOLS Ax Replacement Handle, 31" Yellow Handle, 6 lb. Sledge (882)
- WARWOOD TOOL 10 lb Grade B Spike Maul Bell Pattern, 36 Hickory Handle (50361)
- Rhodes Hammer Parts