Shop All Brake Lines
Rhinohide
Brk Ln, US, 3/16 In Bbl Fl, 51 In
Mfr # 5351PVF
Zoro # G1769196
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 51 in
- Material Steel
- Tube Size 3/16 in Bubble Flare
- Type US Thread
Product Information
- Brand Rhinohide
- MFR # 5351PVF
- Zoro # G1769196
- UPC # 021597610571
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 51 in |
Tube Size | 3/16 in Bubble Flare |
Thread Size | 3/8"-24 |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Type | US Thread |
Product Type | Brake Line |
Tube Material | Steel |
Description
Tubing, Product Type Brake Line, Application -, Length 51 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITY 256500 Rear Shock Absorber (256500)
- BUYERS PRODUCTS Mini Rubber Wheel Chock Set w/Rope (WC35225)
- DAYCO UTILITY BELT (4L500)
- FLEETGUARD Oil Filter (LF3818)
- ALLSTAR 60 in. No.3 Line - 3 AN Straight - 90 deg 3 AN Tube Style (ALL46304-60)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 51, CN-351 (CN-351)
- ACDELCO Valve Asm-Brk Press Mod, 25879231 (25879231)
- AGS British Poly-Armour PVF Steel Brake Line 3/16 x 20, PAB-320 (PAB-320)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 12, CN-312 (CN-312)
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 60, PA-460 (PA-460)
- Rhinohide Brake Lines