Shop All Brake Lines
Rhinohide
Brk Ln, Tb Sz 3/16 In, L8 In, PVF
Mfr # 308PVF
Zoro # G3007496
Sold in multiples of 5 for $15.95
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 8 in
- Material Steel
- Tube Size 0.1875 in
- Type Standard
Product Information
- Brand Rhinohide
- MFR # 308PVF
- Zoro # G3007496
- UPC # 021597610090
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 8 in |
Tube Size | 0.1875 in |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Type | Standard |
Product Type | Brake Line |
Tube Material | Steel |
Description
Tubing, Product Type Brake Line, Application -, Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER LIGHTS 12V Left LED Headlight 7.5Amps, Flood/Spot Combo Off-Road Light; (TL8970L)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-19 CI 3/4 NPT (OS))
- ZEELINE Portable Oil Dispenser, 21Gallon (ZE21OD)
- ZEROSTART Cab & Cargo Heater Replacement Fan Blade- 7in. 17.6Cm Diameter For Models 100, 300, 400, 500 (7100002)
- SKYJACKER Braided Stainless Steel Hose, Use With 4" To 6" Lift, Single (RBL90)
- AGS European Poly-Armour PVF Steel Brake Line 3/16 x 72, PAE-372 (PAE-372)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 1/4 x 72, CN-472 (CN-472)
- SKYJACKER SUSPENSION FRT BRAKE LNS 90-96F250/350 (FBL91)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 5/16 x 72, PA-572 (PA-572)
- AGS Poly-Armour Brake Line Coil and Tube Nut Kit, 3/16 x 25, PAC-325K (PAC-325K)
- AGS NiCopp Nickel/Copper Brake Line Tubing Coil, 3/16 x 25' (CNC-325)
- Rhinohide Brake Lines