Shop All Brake Lines
Rhinohide
Brk Ln, Tb Sz 3/16 In, 20 In, PVF
Mfr # 320PVF
Zoro # G2497555
product price: $3.49
/ea
Sold in multiples of 4 for $13.96
$13.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 20 in
- Material Steel
- Tube Size 0.1875 in
- Type Standard
Product Information
- Brand Rhinohide
- MFR # 320PVF
- Zoro # G2497555
- UPC # 021597610113
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 20 in |
Tube Size | 0.1875 in |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Type | Standard |
Product Type | Brake Line |
Tube Material | Steel |
Description
Tubing, Product Type Brake Line, Application -, Length 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Element, 3-9/16 x 1-3/32 in. (PA5698)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Heavy Duty Low-Profile (3171A)
- FLEXTECH Heavy Duty RadiatorHose, 81psi, 3/4In, Blue (C40-075(36))
- ILC Replacement For Az, Dlg585S Starter (DLG585S STARTER)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 8, BL-508 (BL-508)
- AGS Domestic NiCopp Brake/Fuel/Transmission Line, 5/16 x 60, CN-560 (CN-560)
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 20, PA-320 (PA-320)
- AGS European Poly-Armour PVF Steel Brake Line 3/16 x 40, PAE-340 (PAE-340)
- ALLSTAR 60 in. No.3 Line - 3 AN Straight - 90 deg 3 AN Tube Style (ALL46304-60)
- AGS Domestic Poly-Armour PVF Steel Brake Line, 6mmx 72, PA-772 (PA-772)
- ILC Replacement for Dorman 919-109 Brake Line KIT (919-109 BRAKE LINE KIT DORMAN)
- Rhinohide Automotive Brakes