Shop All Brake Lines
Rhinohide
Brk Ln, Mt, 3/16 In St Fl, L51 In
Mfr # 4351PVF
Zoro # G2137143
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 51 in
- Material Steel
- Tube Size 0.1875 in
- Type Metric
Product Information
- Brand Rhinohide
- MFR # 4351PVF
- Zoro # G2137143
- UPC # 021597610502
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 51 in |
Tube Size | 0.1875 in |
Thread Size | 10mm-1.0mm |
Fitting Side B Size | 1 mm |
Fitting Side A Size | 10 mm |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Type | Metric |
Application | Automotive Brake Lines |
Product Type | Brake Line |
Fitting Side A Gender | Male |
Tube Material | Steel |
Fitting Side B Gender | Male |
Fitting Side B Connection Type | Standard Flare |
Includes Fittings | Yes |
Fitting Side A Connection Type | Standard Flare |
Description
Tubing, Product Type Brake Line, Application Automotive Brake Lines, Includes Fittings Yes, Fitting Side A Gender Male, Fitting Side A Size 10 mm, Fitting Side A Connection Type Standard Flare, Fitting Side B Gender Male, Fitting Side B Size 1 mm, Fitting Side B Connection Type Standard Flare, Length 51 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA ELECTRONICS FOOT CONTROL AUTOMATIC TRUNK OPENER (TE-ATO)
- STANDARD IGNITION Stoplight Switch, Sls-127 (SLS-127)
- EXTREME MAX Extreme Max 3006.6765.4 Stainless Steel Open-Base Herreshoff Cleat - 6”, Value 4-Pack (3006.6765.4)
- VELVAC 6.5X6 Stud Mount Convex S.Steel, 708156-5 (708156-5)
- ILC Replacement for Nicopp 77146390326 Brake Line KIT (77146390326 BRAKE LINE KIT NICOPP)
- AGS NiCopp Nickel/Copper Brake Line Tubing Coil, 3/16 x 100' (CNC-3100)
- AGS Domestic Steel Brake Line, 1/4 x 8, BL-408 (BL-408)
- ILC Chevrolet/Chevy Silverado 1500 78 Bed; EXT CAB Pickup; 4wdwo/quadrasteer Year 2004 Brake Line (SILVERADO 1500 78 BED; EXT CAB PICKUP; 4WDWO/QUAD)
- AGS Domestic Steel Brake Line, 1/4 x 30, BL-430 (BL-430)
- AGS British NiCopp Nickel/Copper Brake Line, 3/16 x 60, CN-360 (CNB-360)
- AGS Domestic Steel Brake Line, 3/16 x 60, BL-360 (BL-360)
- Rhinohide Brake Lines