Shop All Brake Lines
Rhinohide
Brk Ln, Mt, 3/16 In St Fl, L30 In
Mfr # 4330PVF
Zoro # G1527836
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 30 in
- Material Steel
- Tube Size 3/16 in Standard Flare
- Type Metric
Product Information
- Brand Rhinohide
- MFR # 4330PVF
- Zoro # G1527836
- UPC # 021597610441
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 30 in |
Tube Size | 3/16 in Standard Flare |
Thread Size | 10mm-1.0mm |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Type | Metric |
Product Type | Brake Line |
Tube Material | Steel |
Description
Tubing, Product Type Brake Line, Application -, Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN AUTOMOTIVE 94-98 ZJ GRAND CHRKEE 4.0L/97-02 TJ WRAN 2.5L/97-02 TJ WRAN 4.0L THROT (52104352AA)
- CARVER BY COVERCRAFT Straps Support System w/Support Pole (60008)
- COUNTERACT BALANCING BEADS 3 oz Four Bags (COUCBB3OZBP)
- GATES Radiator Cap, 31406 (31406)
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 30, PA-330 (PA-330)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 51, BL-551 (BL-551)
- AGS Brass BrakeLine Tee, Female(3/8-24 Invtd), Male(1/8-27 NPTF), 1/card (BLF-58C)
- DORMAN Stainless Steel Brake Line Kit, 919-152 (919-152)
- DYNAMIC FRICTION CO Brake Hose, 350-47449 (350-47449)
- CORTECO Brake Hose, 19018156 (19018156)
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Rear, 13912 (13912)
- Rhinohide Automotive Brakes