Shop All Brake Lines
Rhinohide
Brk Ln, Mt, 3/16 In St Fl, L20 In
Mfr # 4320PVF
Zoro # G2197745
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 20 in
- Material Steel
- Tube Size 0.1875 in
- Application Automotive Brake Lines
Product Information
- Brand Rhinohide
- MFR # 4320PVF
- Zoro # G2197745
- UPC # 021597610434
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 20 in |
Tube Size | 0.1875 in |
Thread Size | 10mm-1.0mm |
Fitting Side A Size | 10 mm |
Fitting Side B Size | 1 mm |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Application | Automotive Brake Lines |
Type | Metric |
Product Type | Brake Line |
Fitting Side B Gender | Male |
Tube Material | Steel |
Fitting Side B Connection Type | Standard Flare |
Fitting Side A Connection Type | Standard Flare |
Includes Fittings | Yes |
Fitting Side A Gender | Male |
Description
Tubing, Product Type Brake Line, Application Automotive Brake Lines, Includes Fittings Yes, Fitting Side A Gender Male, Fitting Side A Size 10 mm, Fitting Side A Connection Type Standard Flare, Fitting Side B Gender Male, Fitting Side B Size 1 mm, Fitting Side B Connection Type Standard Flare, Length 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO GASKETS OEM OE Replacement (8553 PT)
- FOUR SEASONS O-RING/GREEN (24623)
- PROTO Mechanics Stethoscope (JFP500A)
- PAASCHE Paasche SM-1386 6 in. Replacement Fan for HSSB Booths (SM-1386)
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 12, PA-312 (PA-312)
- AGS Domestic Steel Brake Line, 3/16 x 20, BL-320 (BL-320)
- CENTRIC PARTS Brake Hose, 150.83017 (150.83017)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 51, CN-351 (CN-351)
- S.U.R. & R. AUTO PARTS Easy Bend 3/16" Brake Line Tubing - 25' Roll (BR-EZ100)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 40, CN-340 (CN-340)
- EATON WEATHERHEAD Brake Line, Inverted, 12In (S312)
- Rhinohide Brake Lines