Shop All Brake Lines
Rhinohide
Brk Ln, Mt, 3/16 In Bbl Fl, 51 In
Mfr # 6351PVF
Zoro # G1277717
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 51 in
- Material Steel
- Tube Size 0.1875 in
- Thread Size 10-1.0mm
Product Information
- Brand Rhinohide
- MFR # 6351PVF
- Zoro # G1277717
- UPC # 021597610656
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 51 in |
Tube Size | 0.1875 in |
Thread Size | 10-1.0mm |
Fitting Side A Size | 10 mm |
Fitting Side B Size | 1 mm |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Type | Metric |
Application | Automotive Brake Lines |
Product Type | Brake Line |
Fitting Side A Connection Type | Bubble Flare |
Fitting Side A Gender | Male |
Tube Material | Steel |
Fitting Side B Connection Type | Bubble Flare |
Description
Tubing, Product Type Brake Line, Application Automotive Brake Lines, Fitting Side A Gender Male, Fitting Side A Size 10 mm, Fitting Side A Connection Type Bubble Flare, Fitting Side B Size 1 mm, Fitting Side B Connection Type Bubble Flare, Length 51 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 04-06 Ford F150 Manual Side Mirror- Black- Left (RMV-F15004M-FS-L)
- ECCO Warning Alarm, Dual Tone, 97Db (DT500)
- RACOR Crankcase Ventilation System, CCV6000-08R (CCV6000-08R)
- BALDWIN FILTERS Fuel Filter, 7-13/32x3-11/16x7-13/32 In (BF1214)
- SUR&R Brake Line Tubing, 25 ft. L, 5/16" Tube Sz (BR-EZ300)
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 60, PA-460 (PA-460)
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 40, PA-440 (PA-440)
- AGS Domestic Steel Brake Line, 3/16 x 12, BL-312 (BL-312)
- AGS Brass BrakeLine Tee, Female(3/8-24 Invtd), Male(1/8-27 NPTF), 1/card (BLF-58C)
- SKYJACKER SUSPENSION FRT BRAKE LNS 90-96F250/350 (FBL91)
- AGS Brass Brake Line Union Tee, Female(3/8-24 Inverted), 100/box (BLFX-59)
- Rhinohide Brake Lines