Shop All Brake Lines
Rhinohide
Brk Ln, Adptr, 6MM/M12x1.0 Bbl
Mfr # 916PVF
Zoro # G3054685
original price:
$7.69
31% off
new price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 8 in
- Material Steel
- Tube Size 6 mm
- Type Adapter
Product Information
- Brand Rhinohide
- MFR # 916PVF
- Zoro # G3054685
- UPC # 021597610885
- Country of Origin Canada
- Category Brake Lines
Dimensions
Length | 8 in |
Tube Size | 6 mm |
Thread Size | 12 x 1.0 to M12 x 1.5 |
Fitting Side B Thread Size | M13-1.5 |
Fitting Side A Thread Size | M12-1.0 |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Type | Adapter |
Application | Automotive Brake Lines |
Fitting Side B Connection Type | Bubble Flare |
Tube Material | Steel |
Product Type | Brake Line |
Fitting Side A Gender | Male |
Fitting Side A Connection Type | Bubble Flare |
Description
Tubing, Product Type Brake Line, Application Automotive Brake Lines, Fitting Side A Gender Male, Fitting Side A Thread Size M12-1.0, Fitting Side A Connection Type Bubble Flare, Fitting Side B Thread Size M13-1.5, Fitting Side B Connection Type Bubble Flare, Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Starter For Thermo King Osgr 12 Volt Cw 9 Tooth 45-2177 For Sl-Tci30 / Sl-Tci50 (410-44147)
- GATES Engine Coolant Thermostat, 34774 (34774)
- FOUR SEASONS Ford F Series Fullsize Pickup 16-09 F Se Ac Seal Kit, 26851 (26851)
- FOUR SEASONS FREIGHTLINER 02-93 (33479)
- AGS Domestic Steel Brake Line, 3/16 x 12, BL-312 (BL-312)
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 40, PA-340 (PA-340)
- DYNAMIC FRICTION CO Brake Hose, 350-54508 (350-54508)
- AGS Japanese NiCopp Nickel/Copper Brake Line, 3/16 x 30, CNJ-330 (CNJ-330)
- AGS European NiCopp Nickel/Copper Brake Line, 3/16 x 60, CNE-360 (CNE-360)
- AGS Domestic Steel Brake Line, 3/16 x 72, BL-372 (BL-372)
- DYNAMIC FRICTION CO Brake Hose, 350-40207 (350-40207)
- Rhinohide Brake Lines