Shop All Brake Lines
Rhinohide
Brk Ln, Adptr, 6MM/M12x1.0 Bbl
Mfr # 915PVF
Zoro # G1496792
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 8 in
- Material Steel
- Tube Size 6 mm
- Type Adapter
Product Information
- Brand Rhinohide
- MFR # 915PVF
- Zoro # G1496792
- UPC # 021597610878
- Country of Origin Canada
- Category Brake Lines
Dimensions
Length | 8 in |
Tube Size | 6 mm |
Thread Size | M12 x 1.0 to M14 x 1.5 |
Fitting Side B Thread Size | M13-1.5 |
Fitting Side A Thread Size | M12-1.0 |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Type | Adapter |
Application | Automotive Brake Lines |
Fitting Side A Gender | Male |
Fitting Side B Connection Type | Bubble Flare |
Tube Material | Steel |
Fitting Side A Connection Type | Bubble Flare |
Product Type | Brake Line |
Description
Tubing, Product Type Brake Line, Application Automotive Brake Lines, Fitting Side A Gender Male, Fitting Side A Thread Size M12-1.0, Fitting Side A Connection Type Bubble Flare, Fitting Side B Thread Size M13-1.5, Fitting Side B Connection Type Bubble Flare, Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTOP Z17 Evolution Plus Disc Brake Pad - Rear, 17-1914 (17-1914)
- WISE Wise 8WD707P-1-715 Lounge Seat - Sand (8WD707P-1-715)
- BEDRUG 17-18 RIDGELINE 2PC ALLOWS FULL USE OF TRUNK BEDRUG MAT - NON LINER / SPRAY-IN (BMH17RBS)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B179)
- DYNAMIC FRICTION CO Brake Hose, 350-74030 (350-74030)
- ILC Chevrolet/Chevy Silverado 1500 Classic 69.2 Inches Bed; Crew CAB Pickup; 4wd; Rear Drum Brakes 2 (SILVERADO 1500 CLASSIC 69.2` BED; CREW CAB PICKUP)
- AGS Japanese NiCopp Nickel/Copper Brake Line, 3/16 x 30, CNJ-330 (CNJ-330)
- ILC Chevrolet/Chevy Silverado 3500 EXT CAB Pickup (drw); Chassis CAB Year 2004 Brake Line KIT (SILVERADO 3500 EXT CAB PICKUP (DRW); CHASSIS CAB)
- AGS Poly-Armour Brake Line Coil and Tube Nut Kit, 1/4 x 25', PAC-425K (PAC-425K)
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 40, PA-340 (PA-340)
- DYNAMIC FRICTION CO Brake Hose, 350-71052 (350-71052)
- Rhinohide Brake Lines