Shop All Brake Lines
Rhinohide
Brk Ln, Adptr, 6MM Bbl Fl, L30 In
Mfr # 730PVF
Zoro # G0277444
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 30 in
- Tube Size 6 mm
- Type Adapter
- Application Automotive Brake Lines
Product Information
- Brand Rhinohide
- MFR # 730PVF
- Zoro # G0277444
- UPC # 021597610779
- Country of Origin Canada
- Category Brake Lines
Dimensions
Length | 30 in |
Tube Size | 6 mm |
Thread Size | 12-1.0mm |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Type | Adapter |
Application | Automotive Brake Lines |
Product Type | Brake Line |
Fitting Side A Gender | Male |
Fitting Side B Connection Type | Bubble Flare with Metric Thread Nuts |
Fitting Side A Connection Type | Bubble Flare with Metric Thread Nuts |
Description
Tubing, Product Type Brake Line, Application Automotive Brake Lines, Fitting Side A Gender Male, Fitting Side A Connection Type Bubble Flare with Metric Thread Nuts, Fitting Side B Connection Type Bubble Flare with Metric Thread Nuts, Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Jcase, Female Fuse, 60A (82-FMX-60A)
- SKF Adapter Bearing, Ra015-Rrb (RA015-RRB)
- BOSCH Mechnical Oil Pressure Gauge, Black, 2" (SP0F000052)
- AMS/RHINO Clutch Fork, Cf902 (CF902)
- DYNAMIC FRICTION CO Brake Hose, 350-03111 (350-03111)
- DYNAMIC FRICTION CO Brake Hose, 350-54718 (350-54718)
- AGS Domestic Steel Brake Line, 3/16 x 51, BL-351 (BL-351)
- ALLSTAR 9 in. -4 AN No. 4 Straight Braided Brake Line (ALL46400-9)
- AGS Domestic Poly-Armour PVF Steel Brake Line, 3/16 x 8, PA-308 (PA-308)
- PERFORMANCE TOOL Brake Bleeder Hose, W170C (W170C)
- DYNAMIC FRICTION CO Brake Hose, 350-74030 (350-74030)
- Rhinohide Brake Lines