Shop All Brake Lines
Rhinohide
Brk Ln, Adptr, 3/8-24 SAE, 8 In
Mfr # 913PVF
Zoro # G2300602
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 8 in
- Material Steel
- Tube Size 0.1875 in
- Thread Size M10 x 1.0 ISO Bubble
Product Information
- Brand Rhinohide
- MFR # 913PVF
- Zoro # G2300602
- UPC # 021597610854
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 8 in |
Tube Size | 0.1875 in |
Thread Size | M10 x 1.0 ISO Bubble |
Fitting Side A Size | 3/16 in |
Fitting Side A Thread Size | 3/8"-24 |
Fitting Side B Thread Size | M13-1.5 |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Application | Automotive Brake Lines |
Type | Adapter |
Product Type | Brake Line |
Tube Material | Steel |
Fitting Side B Connection Type | ISO Bubble |
Fitting Side A Connection Type | S.A.E. Inverted |
Description
Tubing, Product Type Brake Line, Application Automotive Brake Lines, Fitting Side A Size 3/16 in, Fitting Side A Thread Size 3/8 In.-24, Fitting Side A Connection Type S.A.E. Inverted, Fitting Side B Thread Size M13-1.5, Fitting Side B Connection Type ISO Bubble, Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEISE LED LIGHTING SYSTEMS Dual Row Blackout LED Light Bar - 22" (HE-BDR22)
- MTD Plow-All Season 52 (19A70063OEM)
- DONALDSON P566672, HP HYD CART (P566672)
- ATTWOOD Snap-Lock 1.77 Seat Base Aluminum 9 Round (SP-67904)
- ALLSTAR 14 in. No.3 Braided Line - 3 AN Straight & 3 AN 90 deg Tube Style (ALL46304-14)
- DYNAMIC FRICTION CO Brake Hose, 350-40124 (350-40124)
- DYNAMIC FRICTION CO Brake Hose, 350-47449 (350-47449)
- AGS NiCopp Nickel/Copper Brake Line Tubing Coil, 3/16 x 25' (CNC-325)
- RAYBESTOS Dodge Dart 73-76; Plymouth Duster Hydraulic Hose, Bh36755 (BH36755)
- AGS European NiCopp Nickel/Copper Brake Line, 3/16 x 60, CNE-360 (CNE-360)
- AGS Steel Brake Line Tubing Coil, 1/4 x 25, BLC-425 (BLC-425)
- Rhinohide Automotive Brakes