Shop All Brake Lines
Rhinohide
Brk Ln, Adpt, 3/16 and 5/16, 8 In
Mfr # 338PVF
Zoro # G0501444
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 8 in
- Material Steel
- Tube Size 0.1875 in
- Type Adapter
Product Information
- Brand Rhinohide
- MFR # 338PVF
- Zoro # G0501444
- UPC # 021597610694
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 8 in |
Tube Size | 0.1875 in |
Thread Size | 3/8"-24 and 1/2"-20 |
Fitting Side B Thread Size | 1/2"-20 |
Fitting Side A Size | 3/16 in |
Fitting Side B Size | 5/16 in |
Fitting Side A Thread Size | 3/8"-24 |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Type | Adapter |
Application | Automotive Brake Lines |
Product Type | Brake Line |
Fitting Side B Connection Type | Inverted Flare |
Fitting Side A Connection Type | Inverted Flare |
Tube Material | Steel |
Description
Tubing, Product Type Brake Line, Application Automotive Brake Lines, Fitting Side A Size 3/16 in, Fitting Side A Thread Size 3/8 In.-24, Fitting Side A Connection Type Inverted Flare, Fitting Side B Size 5/16 in, Fitting Side B Thread Size 1/2 In.-20, Fitting Side B Connection Type Inverted Flare, Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Insert, 1/4 In Tube Sz, PK10 (1484X4)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B109)
- BALDWIN FILTERS Air Filter Element, 1-13/16" H, 10-21/32"L (PA10025)
- BALDWIN FILTERS Air Filter, 11-1/2 x 5-1/2 in. (PA2450)
- DYNAMIC FRICTION CO Brake Hose, 350-40124 (350-40124)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 5/16 x 60, PA-560 (PA-560)
- ILC Chevrolet/Chevy Silverado 2500 HD Classic 78 Inches Bed; Crew CAB Pickupwo/quadrasteer 2007 Brak (SILVERADO 2500 HD CLASSIC 78` BED; CREW CAB PICKU)
- SUNSONG Brake Hydraulic Hose, 2203738 (2203738)
- ILC Chevrolet/Chevy Suburban 1500 Exc. RPO Code JL4 (active Brake Control) Year 2004 Brake Line KIT (SUBURBAN 1500 EXC. RPO CODE JL4 (ACTIVE BRAKE CON)
- AGS Domestic Poly-Armour PVF Steel Brake Line, 3/16 x 8, PA-308 (PA-308)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 30, BL-630 (BL-630)
- Rhinohide Automotive Brakes