Shop All Brake Lines
Rhinohide
Brk Ln, 5/16 In Inv Fl, L60 In
Mfr # 560PVF
Zoro # G1141646
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 60 in
- Material Steel
- Tube Size 5/16 in Inverted Flare
- Type Standard
Product Information
- Brand Rhinohide
- MFR # 560PVF
- Zoro # G1141646
- UPC # 021597610311
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 60 in |
Tube Size | 5/16 in Inverted Flare |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Type | Standard |
Product Type | Brake Line |
Tube Material | Steel |
Description
Tubing, Product Type Brake Line, Application -, Length 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON P167182, HYD CART (P167182)
- MAIN FILTER PARKER 929445 Replacement/Interchange Spin-On Filter (MF0058075)
- ZEROSTART Engine Heater - 400W 120V, 35Mm Plug Kubota (3100025)
- BUBBA ROPE 1-1/2IN X 30FT JUMBO BUBBA ROPE 74000LB BREAKING STRENGTH W/STANDARD G (176730GRG)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 5/16 x 30, PA-530 (PA-530)
- ILC Chevrolet/Chevy Silverado 1500 78 Bed; EXT CAB Pickup; 4wdwo/quadrasteer Year 2004 Brake Line (SILVERADO 1500 78 BED; EXT CAB PICKUP; 4WDWO/QUAD)
- ALLSTAR 3 in. x 10 ft. Brake Duct Hose - Orange; 550 deg (ALL42152)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 3/8 x 60, PA-660 (PA-660)
- AGS British Steel Brake Line 3/16 x 60, BLB-360 (BLB-360)
- DYNAMIC FRICTION CO Brake Hose, 350-74030 (350-74030)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 5/16 x 60, PA-560 (PA-560)
- Rhinohide Brake Lines