Shop All Brake Lines
Rhinohide
Brk Ln, 3/8 In Inv Fl, L72 In
Mfr # 672PVF
Zoro # G3127144
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 72 in
- Material Steel
- Tube Size 3/8 in Inverted Flare
- Type Standard
Product Information
- Brand Rhinohide
- MFR # 672PVF
- Zoro # G3127144
- UPC # 021597610403
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 72 in |
Tube Size | 3/8 in Inverted Flare |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Type | Standard |
Product Type | Brake Line |
Tube Material | Steel |
Description
Tubing, Product Type Brake Line, Application -, Length 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRTHCO FUNNEL KING 4 Qt. Drum Funnel with 2 Threads & Lockable Lid (32425)
- PANTHER 4 Stroke Outboard Motor Bracket Max 35 HP; 16" Lift; Aluminum (550416)
- ROTELLA Motor Oil, Conventional, 1 Gal. Bottle, SAE Grade 40 (550054466)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST185/80D-13 5 Hole D Ply (3S334)
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 30, PA-330 (PA-330)
- ALLSTAR 4 in. x 10 ft. Brake Duct Hose - Orange; 550 deg (ALL42155)
- AGS European NiCopp Nickel/Copper Brake Line, 3/16 x 40, CNE-340 (CNE-340)
- RAYBESTOS Jeep Wrangler 90-95 Hydraulic Hose, Bh38862 (BH38862)
- AGS Domestic Steel Brake Line, 3/16 x 72, BL-372 (BL-372)
- ILC Replacement for Nicopp 77146390326 Brake Line KIT (77146390326 BRAKE LINE KIT NICOPP)
- DYNAMIC FRICTION CO Brake Hose, 350-59138 (350-59138)
- Rhinohide Automotive Brakes