Shop All Brake Lines
Rhinohide
Brk Ln, 1/4 In Inv Fl, L72 In
Mfr # 472PVF
Zoro # G1471267
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 72 in
- Material Steel
- Tube Size 0.25 in
- Type Standard
Product Information
- Brand Rhinohide
- MFR # 472PVF
- Zoro # G1471267
- UPC # 021597610243
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 72 in |
Tube Size | 0.25 in |
Fitting Side A Size | 1/4 in |
Fitting Side B Size | 1/4 in |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Type | Standard |
Application | Automotive Brake Lines |
Product Type | Brake Line |
Fitting Side A Connection Type | Inverted Flare |
Tube Material | Steel |
Fitting Side B Connection Type | Long S.A.E. Inverted Flare |
Description
Tubing, Product Type Brake Line, Application Automotive Brake Lines, Fitting Side A Size 1/4 in, Fitting Side A Connection Type Inverted Flare, Fitting Side B Size 1/4 in, Fitting Side B Connection Type Long S.A.E. Inverted Flare, Length 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 120Psb (120PSB)
- DEVCON Slime Rubber 60 psi Tubeless Tire Valve 2 pk (2081-A)
- QUICKCABLE Dual Post Red Terminal Protector, 4/0, PK5 (5713-005R)
- CTR Steering Tie Rod End, CE0331L (CE0331L)
- CORTECO Brake Hose, 19018156 (19018156)
- DORMAN Stainless Steel Brake Line Kit, 919-163 (919-163)
- AGS Brass Brake Line Union Tee, Female(3/8-24 Inverted), 100/box (BLFX-59)
- ILC Chevrolet/Chevy Silverado 2500 HD 96 Inches Bed; STD CAB Pickup; 4wdwo/quadrasteer 2004 Brake LI (SILVERADO 2500 HD 96` BED; STD CAB PICKUP; 4WDWO/)
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 30, PA-330 (PA-330)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 40, CN-340 (CN-340)
- ALLSTAR 9 in. -4 AN No. 4 Straight Braided Brake Line (ALL46400-9)
- Rhinohide Brake Lines