Shop All Brake Lines
Rhinohide
Brake Line Coil, Thrd Sz 1/4 In O.D, 25 Ft
Mfr # 3400PVF
Zoro # G2284125
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Polyvinyl Fluoride Coat
- Length 25 ft
- Material Steel
- Tube Size 0.25 in
Product Information
- Brand Rhinohide
- MFR # 3400PVF
- Zoro # G2284125
- UPC # 021597610908
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 25 ft |
Tube Size | 0.25 in |
Thread Size | 1/4" O.D. |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Application | Automotive Brake Lines |
Type | Standard |
Product Type | Brake Line Coil |
Tube Material | Steel |
Description
Tubing, Product Type Brake Line Coil, Application Automotive Brake Lines, Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN FS3DTI Digital Tire Inflator with 90 Degree Lock-On Chuck (FS3DTI)
- KEN-TOOL Twist Socket Set, 1/2"Drive, 5 pcs. (30116)
- WIX FILTERS Engine Oil Filter #Wix 51516 (51516)
- AUTOTEXT HEAVY DUTY DIN Wiper Arm, 14"-18" Radial (200740)
- ALLSTAR 9 in. -4 AN No. 4 Straight Braided Brake Line (ALL46400-9)
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 60, PA-460 (PA-460)
- S.U.R. & R. AUTO PARTS Easy Bend 3/16" Brake Line Tubing - 100' Roll (BR-EZ100-100)
- DORMAN Brake Hydraulic Hose, H380936 (H380936)
- AGS Japanese Poly-Armour PVF Steel Brake Line 3/16 x 8, PAJ-308 (PAJ-308)
- AGS Japanese NiCopp Nickel/Copper Brake Line, 3/16 x 30, CNJ-330 (CNJ-330)
- AGS Brass BrakeLine Tee, Female(3/8-24 Invtd), Male(1/8-27 NPTF), 1/bag (BLF-58B)
- Rhinohide Brake Lines