Shop All Hydraulic Sign Post Drivers
Rhino Tool
Extended Handle Kit, Size 4-1/2 ft
Mfr # 301252
Zoro # G8302956
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Multi Pro XA(TM) Post Drivers, Multi Pro(TM) Post Drivers, Rhino Pro(TM) Post Drivers
- Size 4 1/2 ft
- Use With Post Driver No. Mfr. No. 300001, Mfr. No. 301002, Mfr. No. 301003
- Accessory Type Extended Handle Kit
- Compatible Product Type Ranch Pro Post Driver
Product Information
- Brand Rhino Tool
- MFR # 301252
- Zoro # G8302956
- UPC # 841373101648
- Country of Origin United States
- Category Hydraulic Sign Post Drivers
Dimensions
Size | 4 1/2 ft |
Overall Length | 4 1/2 ft |
Details
Item | Extended Handle Kit |
For Use With | Multi Pro XA(TM) Post Drivers, Multi Pro(TM) Post Drivers, Rhino Pro(TM) Post Drivers |
Use With Post Driver No. | Mfr. No. 300001, Mfr. No. 301002, Mfr. No. 301003 |
Accessory Type | Extended Handle Kit |
Compatible Product Type | Ranch Pro Post Driver |
Compatible Post Driver Manufacturer Model Number | 301003 |
Product Type | Extended Handle |
Description
Extended Handle Kit, Product Type Extended Handle, Accessory Type Extended Handle Kit, Compatible Post Driver Manufacturer Model Number 301003, Compatible Product Type Ranch Pro Post Driver, Overall Length 4 1/2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC ADJUSTING KEY (37-63)
- GOODMAN Cap050400440Rtp Cap, 5/40 (CAP0504004)
- MTM HYDRO MTM Hydro 30.0055 Kobrajet 3/8" x 100' 6000PSI Hot/Cold Water Pressure Washer Hose W/MNPT Fittings (30.0055)
- DIXON Air Chief Lincoln Male Coupler, 1/4", BR (DC27)
- RHINO TOOL Top Throttle Kit, w/ Pro-Series (301600)
- GREENLEE Pole Tamper, 60 In, With Hose End Valve (H4802)
- RHINO GPD Rental Pro Kit with Cart (301951)
- RHINO PD-55 Pneumatic Post Driver (70013)
- CHASEBURG MANUFACTURING Steel Post Pounder, 3-1/2"-dia. (F15A)
- TITAN PDG2000X Honda Gas Powered Postdriver, 2" Barrel (PGD2000X)
- GARDNER Post Driver Accessories (290050)
- Rhino Tool Hydraulic Sign Post Drivers