Shop All Water Heater Parts
Rheem
Thermostat Cover, Plastic, 5-1/4" x 2"
Mfr # AP8314-10
Zoro # G4701518
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- For Use With Lower Thermostats
- Type Electric Thermostat Cover
- For Use With Mfr. Model Number SP11695, SP310020, SP8295
- Replaces 45W495
Product Information
- Brand Rheem
- MFR # AP8314-10
- Zoro # G4701518
- UPC # 662766514230
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Size | 5 1/4 in x 2 in |
Details
Item | Thermostat Cover |
Material of Construction | Plastic |
For Use With | Lower Thermostats |
Type | Electric Thermostat Cover |
For Use With Mfr. Model Number | SP11695, SP310020, SP8295 |
Replaces | 45W495 |
Fits Brand | Therm-O-Disk |
Description
Thermostat Cover, Fits Brand Therm-O-Disk, For Use With Grainger Item Number 15A527, 15A567, 45W496, For Use With Mfr. Model Number SP11695, SP310020, SP8295, Electric Thermostat Cover, Size 5 1/4 in x 2 in, Material of Construction Plastic, Replaces 45W495, For Use With Lower Thermostats
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 1-1/4" O.D Pipe Dia., Brass, Drain Fitting with Perforated Grid and Tailpiece (LK174)
- NEWPORT BRASS Cold Water Dispenser in Matte White (106C/52)
- LEGEND VALVE 1/8" T710 S.S BALL VALVE (113-120)
- KOHLER Dtv+ Amplifier Module (99696-NA)
- RHEEM Rtg20006Dw Remote Control (RTG20006DW)
- RHEEM Am29892 Junction Box Connection (AM29892)
- RHEEM Fuse, 35A (SP8264K)
- RHEEM Vacuum Switch (SP11875)
- RHEEM Pilot Assembly Replacement Kit, 12" L (SP13884H)
- RHEEM Spark Ignitor (AS39758)
- RHEEM Ap11526W-2 Anode Rod - 0.900 (AP11526W-2)
- Rheem Water Heater Parts