Shop All Gas Water Heaters
Rheem-Ruud
Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC
Mfr # GNU100-200
Zoro # G6155676
product price: $6,338.02
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$6,338.02
Free 30-Day Returns
Key Features
- Tank Capacity 100 gal
- Fuel Type Natural Gas
- BtuH 199,900
- Voltage 120V AC
- Temp. Range Upto 180 Degrees F
Product Information
- Brand Rheem-Ruud
- MFR # GNU100-200
- Zoro # G6155676
- UPC # 203526075594
- Country of Origin United States
- Category Gas Water Heaters
Dimensions
Jacket Dia. | 30 1/4 in |
Height to Top of Heater | 66 1/8 in |
Draft Hood Size | 6 in |
Height to Top of Vent Connection | 73-1/16" |
Height to Gas Connection | 7 in |
Height to Cold Side Connection | 23 1/4 in |
Overall Height - Water Heaters | 73 1/16 in |
Height to Hot Side Connection | 57 1/2 in |
Side Water Connection Size | 2 in |
Manufacturers Warranty Length | Limited 3 yr Tank and 1 yr Parts |
Top Water Connection Size | 1 1/2 in |
Height to Gas Inlet | 7 in |
Gas Inlet Size | 3/4 in |
Manufacturer Warranty Length | 1 yr Parts, 3 yr Limited Tank |
Tank Diameter | 30.25 in |
Hot Outlet Size | 1 1/2 in |
Height to Hot Outlet | 57.5 in |
Vent Connection Size | 6 in |
Overall Height | 73.06 in |
Height to T and P Valve | 66.12 in |
Height to Cold Inlet | 23.25 in |
Description
Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 264 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 199,900 BTU/ft/sq ft/hr/ Degrees F, Overall Height 73.06 in, Tank Diameter 30.25 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 100 gal, Hot Outlet Size 1 1/2 in, Maximum Recovery Flow Rate 485 gph @ 40 Degrees F, Market Commercial, Vent Type Standard, Features Full Port/Full Flow Brass Drain Valve, LED Diagnostic System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, 150 psi, SS, 4 (BST4BNC05)
- SLOAN Vacuum Breaker Assembly, 3/4" x 9", For use with Regal Flushometers (V500AA 3/4 X 9)
- WESTBRASS Shower Arm 1/2" IPS Diverter Valve in Polished Chrome (D348-26)
- NEPHROS Coupler, 3/8" Dia, 1", Plastic (70-0902)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 75 gal., 120V AC (G75-125)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC (GN100-200)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 75 gal., 120V AC (GNU75-125)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-200)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 76 gal., 120V AC (G76-180-1)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 48 gal., 120 VAC, 60,000 BtuH (G50-60N)
- RELIANCE WATER HEATERS Dip Tube (100110964)
- Rheem-Ruud Gas Water Heaters