Shop All Electric Water Heaters
Rheem-Ruud
85 gal, Commercial Electric Water Heater, Single, Three Phase
Mfr # ES85-27-G
Zoro # G5132111
product price: $7,063.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$7,063.99
Free 30-Day Returns
Key Features
- Commercial / Residential Commercial
- Water Heater Design Whole House
- Tank Capacity - Plumbing 85.0 gal
- Voltage - Water Heaters 480
- Phase - Water Heaters 1/3
Product Information
- Brand Rheem-Ruud
- MFR # ES85-27-G
- Zoro # G5132111
- UPC # 203524397544
- Country of Origin United States
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 57 11/16 in |
Jacket Dia. | 28 1/4 in |
Height to Top of Vent Connection | 57.69" |
Height to Cold Side Connection | 4 3/4 in |
Connection Size | 3/4" |
Overall Width | 28.3 in |
Height to T and P Opening | 49-1/2" |
Overall Height | 57.7 in |
Height to Top of Heater | 57.69" |
Manufacturers Warranty Length | 3 yr Limited Tank, 1 yr Limited Parts |
Height to Hot Side Connection | 57 11/16 in |
Height to T and P Valve | 49.5 in |
Cold Inlet Size | 1 1/2 in |
Height to Hot Outlet | 57.7 in |
Hot Outlet Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr Limited Parts, 3 yr Limited Tank |
Height to Cold Inlet | 4.8 in |
Tank Diameter | 28.25 in |
Overall Depth | 34 in |
Description
Electric Water Heater, Operating Voltage 480V AC, Phase Single, Three, Equivalent BtuH 92,129 BtuH, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 279 gph @ 40 Degrees F, Overall Height 57.7 in, Power Consumption 27,000 W, Tank Capacity 85 gal, Tank Diameter 28.25 in, Market Commercial, Number of Elements 6, Automatic Thermostat Yes, Cold Inlet Size 1 1/2 in, Cold Inlet Type NPT, Current 56 A, Element Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Insert, 1/2 in Pipe Size (1429-005)
- ZORO SELECT Tubing, 5/32" OD, Nylon, Black, 250 Ft (2VDR7)
- ASAHI 3" Socket PVC Ball Valve 2-Way (1602030)
- PARKER 1/4" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (169VL-4-2)
- RHEEM-RUUD 119.9 gal., Commercial Electric Water Heater, 480 VAC, 1 or 3 Phase (ES120-27-G)
- RHEEM-RUUD 50 gal., Commercial Electric Water Heater, 208 VAC, 1 or 3 Phase (ES50-18-G)
- RHEEM-RUUD 50 gal, Commercial Electric Water Heater, Single, Three Phase (ES50-18-G)
- RHEEM-RUUD 10 gal, Commercial Electric Water Heater, Three Phase (E10-18-G)
- RHEEM-RUUD 85 gal, Commercial Electric Water Heater, Single, Three Phase (ES85-18-G)
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, Single, Three Phase (ES120-54-G)
- RHEEM 40 gal, Electric Water Heater, Single, Three Phase (ELD40-FTB)
- Rheem-Ruud Electric Water Heaters