Shop All Electric Water Heaters
Rheem-Ruud
120 gal, Commercial Electric Water Heater, 480V, Single, Three Phase
Mfr # ES120-18-G
Zoro # G5127017
product price: $6,247.08
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$6,247.08
Free 30-Day Returns
Key Features
- Commercial / Residential Commercial
- Water Heater Design Whole House
- Tank Capacity - Plumbing 119.9 gal
- Voltage - Water Heaters 480
- Phase - Water Heaters 1/3
Product Information
- Brand Rheem-Ruud
- MFR # ES120-18-G
- Zoro # G5127017
- UPC # 203524368834
- Country of Origin United States
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 67 5/8 in |
Jacket Dia. | 30 1/4 in |
Connection Size | 3/4" |
Overall Width | 30.3 in |
Height to Top of Vent Connection | 67.63" |
Height to T and P Opening | 58-3/4" |
Manufacturers Warranty Length | 3 yr Limited Tank, 1 yr Limited Parts |
Height to Hot Side Connection | 67 5/8 in |
Overall Height | 67.6 in |
Height to Top of Heater | 67.63" |
Height to Cold Side Connection | 4 3/4 in |
Height to Cold Inlet | 4.8 in |
Cold Inlet Size | 1 1/2 in |
Height to T and P Valve | 58.75 in |
Overall Depth | 36 in |
Overall H x Dia. | 67.6 in x 30.25 in |
Height to Hot Outlet | 67.6 in |
Manufacturer Warranty Length | 1 yr Limited Parts, 3 yr Limited Tank |
Hot Outlet Size | 1 1/2 in |
Tank Diameter | 30.25 in |
Description
Electric Water Heater, Operating Voltage 480V AC, Phase Single, Three, Equivalent BtuH 61,420 BtuH, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 149 gph @ 50 Degrees F, Overall Height 67.6 in, Power Consumption 18,000 W, Tank Capacity 120 gal, Tank Diameter 30.25 in, Market Commercial, Number of Elements 3, Automatic Thermostat Yes, Cold Inlet Size 1 1/2 in, Cold Inlet Type NPT, Current 38 A, Element Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-NR3XL)
- LEGEND VALVE 3" T-19 GASKET (900-377)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Street Elbow - 1/8" FNPT x MNPT (ZUSA-PF-15)
- TRUESEAL Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, PVDF, Black (FB6MC4-HBLK)
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, 240V, Single, Three Phase (ES120-36-G)
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, 208V, Single, Three Phase (ES120-18-G)
- RHEEM-RUUD 85 gal., Commercial Electric Water Heater, 240 VAC, 1 or 3 Phase (ES85-36-G)
- RHEEM-RUUD 85 gal., Commercial Electric Water Heater, 480 VAC, 1 or 3 Phase (ES85-36-G)
- RHEEM-RUUD 85 gal, Commercial Electric Water Heater, 480V, Single, Three Phase (ES85-18-G)
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, 480V, Single, Three Phase (ES120-24-G)
- EZ-FLO EASTMAN WATER HEATER PAN 26""BLK (60083)
- Rheem-Ruud Electric Water Heaters