Shop All Gas Tankless Water Heaters
Rheem
RTG Series 7 GPM 160,000 BTU 120 Volt Residential Indoor Liquid Propane Tankless Water Heater
Mfr # RTG-70DVLP-3
Zoro # G610947822
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type - Water Heaters Liquid Propane
- Water Connection - Water Heaters 3/4"
- Width (In.) 13.5 in.
Product Information
- Brand Rheem
- MFR # RTG-70DVLP-3
- Zoro # G610947822
- UPC # 203527611906
- Country of Origin Japan
- Category Gas Tankless Water Heaters
Dimensions
Width (In.) | 13.5 in. |
Details
Fuel Type - Water Heaters | Liquid Propane |
Water Connection - Water Heaters | 3/4" |
Description
Rheem's RTG-70DVLP-3 High Efficiency indoor non-condensing liquid propane tankless gas water heater delivers continuous hot water with minimal wait, saving time, energy and water. The RTG-70DVLP-3 features exclusive Hot Start Programming which keeps the water heater in a ready state eliminating cold water bursts with back-to-back uses. Rheem's exclusive Overheat Film Wrap provides heat exchanger overheat protection and LeakGuard Leak Detection and Prevention monitors for potentially costly leaks providing you peace of mind while you enjoy efficient, continuous, no wait hot water in your entire home. The compact size, wall mount and industry leading installation clearance allows for installation in small spaces, saving valuable floor space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTALS PLUS PVC Roof Drain With Plastic Dome, Fits 4" PVC Pipe (61011)
- ZORO SELECT Flexible Coupling, For Pipe Size 4" x 4" (1056-44)
- LEGRIS Union, 14mm Tube Size, Nylon, Black, 10 PK (3106 14 00)
- SPEAKMAN Replacement Ball Valve (SE-911-SS)
- RHEEM RTGH Series 6.8 GPM 120,000 BTU 120 Volt Residential Indoor Liquid Propane Tankless Water Heater (RTGH-68DVLP-3)
- RHEEM RTGH Series 6.8 GPM 120,000 BTU 120 Volt Residential Indoor Natural Gas Tankless Water Heater (RTGH-68DVLN-3)
- RHEEM RTGH Series 9.5 GPM 199,900 BTU 120 Volt Residential Indoor Liquid Propane Tankless Water Heater (RTGH-95DVLP-3)
- RHEEM RTG Series 8.4 GPM 180,000 BTU 120 Volt Residential Outdoor Liquid Propane Tankless Water Heater (RTG-84XLP-3)
- RHEEM 13 7/8 in " x 9 7/8 in " x 25 5/8 in " Gas Tankless Water Heater , (RTG-95DVLP)
- RHEEM RTGH Series 9 GPM 180,000 BTU 120 Volt Residential Indoor Liquid Propane Tankless Water Heater (RTGH-90DVLP-3)
- RHEEM RTG Series 8.4 GPM 180,000 BTU 120 Volt Residential Indoor Liquid Propane Tankless Water Heater (RTG-84DVLP-3)
- Rheem Gas Tankless Water Heaters