Shop All Water Heater Vents
Rheem
RTG 3 x 5 Pipe Length for Direct Vent Tankless Water Heaters Stainless Steel
Mfr # RTG20151D-1
Zoro # G010947866
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 6 in.
- Length (In.) 6 in.
Product Information
- Brand Rheem
- MFR # RTG20151D-1
- Zoro # G010947866
- UPC # 20352569338
- Country of Origin China
- Category Water Heater Vents
Dimensions
Width (In.) | 6 in. |
Length (In.) | 6 in. |
Description
From industry-leading technologies to next- generation energy efficiencies, Rheem has been a pioneer in developing some of the most innovative advancements in heating, cooling and water heating. With a long list of award-winning solutions, Rheem continues to deliver advanced comfort, savings and experiences to our customers-just as we've done for nearly 100 years.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Sink Mat Gray10.75X12.25 (60063)
- SLOAN Valve Cn18A Relief Valve Assembly (0314078)
- NIBCO 2" NOM C Copper 90 Degree Long Radius Elbow (607LT 2)
- PARKER 3/8" Compression x 1/4" FNPT Brass 90 Degree Elbow 10PK (170C-6-4)
- RHEEM 12 in. Stainless Steel Concentric Straight Vent Grey (RTG20151R)
- RHEEM Vent Hood Damper Assembly (AP15561)
- RHEEM 24 in. Stainless Steel Concentric Straight Vent Grey (RTG20151C-1)
- RHEEM Vent Hood (AS36352-2H)
- RHEEM 3 in. x 5 in. 90 Degree Concentric Elbow Grey (RTG20151A-1)
- RHEEM Outdoor Vent Kit (RTGH-SX)
- RINNAI 10" Vent Pipe Extension (224051)
- Rheem Water Heater Vents