Rheem

Relay, 24V, SPDT, NO/NC


product price: $10.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 24VAC
  • For Use With Universal
  • Fits Brand Rheem
See all product information

Product Information

  • Brand Rheem
  • MFR # 42-23114-06
  • Zoro # G5559928
  • UPC #
    662766345162
  • Country of Origin China
  • Category Fan Parts

Details

Voltage 24VAC
For Use With Universal
Fits Brand Rheem
Item Relay, 24V, SPDT, NO/NC

Description

Relay, 24V, SPDT, NO/NC, Fits Brand Rheem, For Use With Universal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.