Shop All Water Heater Parts
Rheem
Pilot Ignitor Assembly, 4-13/64" L, 5" H
Mfr # AP15960
Zoro # G9529241
original price:
$253.99
8% off
new price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Metal, Wire, Brass
- Material Brass, Metal Wire
- Height (In.) 5 in
- For Use With Rheem Tank Water Heaters
- Includes Sight Glass
Product Information
- Brand Rheem
- MFR # AP15960
- Zoro # G9529241
- UPC # 662766623505
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Height (In.) | 5 in |
Length (In.) | 4.2031 in |
Overall Length | 4.2 in |
Overall Height | 5 in |
Details
Item | Pilot Ignitor Assembly Kit |
Material of Construction | Metal, Wire, Brass |
Material | Brass, Metal Wire |
For Use With | Rheem Tank Water Heaters |
Includes | Sight Glass |
Application | Residential Tank Water Heater Installation |
Standards | California Proposition 65 |
Product Type | Pilot Ignitor Assembly Kit |
Market | Residential |
For Potable Water Use | Yes |
Compatible Manufacturer Part Number | GNU100, GNU37, GNU65, GNU72, GNU75, GNU76, GNU82, GNU91, TNU100, TNU75, TNU82, TNU91 |
Description
Pilot Ignitor Assembly Kit, Compatible Manufacturer Part Number GNU100, GNU37, GNU65, GNU72, GNU75, GNU76, GNU82, GNU91, TNU100, TNU75, TNU82, TNU91, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Brass, Metal Wire, Overall Height 5 in, Overall Length 4.2 in, Application Residential Tank Water Heater Installation, Compatible Grainger Part Number 21XP16, 35Z885, 35Z887, 35Z888, 35Z889, 39F831, 48Z538, 6UT21, For Potable Water Use Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Bowl, Wall Mount, Elongated Shape (K-84325-SSL-0)
- ROHL Lombardia Wall Mount Lavatory Faucet (A2207LMPNTO-2)
- ZORO SELECT Tubing, Poly, 6mm OD, 180 PSI, Red (1CTH2)
- ZORO SELECT 1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNB03)
- RHEEM Assembly, Anode Rod (SP11524C)
- RHEEM Rod, Aluminum Anode, 42 In L x 5/8 In. dia (AP12938)
- RHEEM Sp8371B Flexible Anode Rod - (SP8371B)
- RHEEM Readout, LED (AP10693B-3)
- RHEEM Draft Inducer Assembly with Gasket (70-24157-03)
- RHEEM Temp. Control (SP11805)
- SHARKBITE WTR HTR RESTRAINTS 9"" (QS-U)
- Rheem Water Heater Parts