Shop All Gas Water Heaters
Rheem
Natural Gas Residential Gas Water Heater, 48 gal., 120VAC, 42,000 BtuH
Mfr # PROG50-42N RH67 PV
Zoro # G9984064
product price: $1,676.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,676.99
Free 30-Day Returns
Key Features
- Tank Capacity 50 gal
- Fuel Type Natural Gas
- BtuH 42,000
- Voltage 120VAC
- Temp. Range 80 Degrees to 160 Degrees F
Product Information
- Brand Rheem
- MFR # PROG50-42N RH67 PV
- Zoro # G9984064
- UPC # 020352621982
- Country of Origin Mexico
- Category Gas Water Heaters
Dimensions
Jacket Dia. | 21 3/4 in |
Height to Top of Heater | 58 in |
Draft Hood Size | 2 in 3 in |
Height to Top of Vent Connection | 66-3/8" |
Height to Cold Side Connection | 58 in |
Manufacturers Warranty Length | Limited 6 yr Tank and Parts |
Height to Gas Connection | 14 in |
Height to T and P Opening | 52 1/2 in |
Top Water Connection Size | 3/4 in |
Height to Hot Side Connection | 58 in |
Overall Height - Water Heaters | 66 3/8 in |
Overall Height | 66.38 in |
Vent Connection Size | 2 in; 3 in |
Tank Height | 58 in |
Gas Inlet Size | 1/2 in |
Height to Hot Outlet | 58 in |
Tank Diameter | 21.75 in |
Hot Outlet Size | 3/4 in |
Height to Cold Inlet | 58 in |
Height to Gas Inlet | 14 in |
Manufacturer Warranty Length | 6 yr Limited Tank and Parts |
Height to T and P Valve | 58 in |
Description
Residential Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 87 gal, Gas Inlet Size 1/2 in, Maximum Heating Capacity 42,000 BTU/ft/sq ft/hr/ Degrees F, Overall Height 66.38 in, Tank Diameter 21.75 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 50 gal, Hot Outlet Size 3/4 in, Maximum Recovery Flow Rate 87 gph @ 40 Degrees F, Market Residential, Vent Type Power Vent, Environment Indoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY HydroBoost Bottle Fill Station RetroFit, (HTHB-HAC-RF-NF)
- PARKER Tubing, Nylon, 1/4" OD, Natural, 50 Ft (NNR-4-035-0050)
- LEGRIS Union, 10mm Tube Size, Nylon, Black, 10 PK (3106 10 00)
- LEGEND VALVE 1/4" LONG TURN 90 ELBOW (450-131)
- RHEEM Natural Gas Residential Gas Water Heater, 29 gal., 32,000 BtuH (PROG29-32N RH63)
- RHEEM Propane Gas Residential Gas Water Heater, 50 gal., 36,000 BtuH (PROG50-36P RH60)
- RHEEM Natural Gas Residential Gas Water Heater, 50 gal., 120VAC, 40,000 BtuH (PROG50-40N RH67 PDV)
- RHEEM Natural Gas Residential Gas Water Heater, 75 gal., 75,100 BtuH (PRO+G75-76N RH)
- RHEEM Natural Gas Residential Gas Water Heater, 75 gal., 110vac, 75,100 BtuH (PRO+G75-76N RH PV)
- RHEEM Natural and Propane Gas Commercial Gas Water Heater, 100 gal. (GHE100SS-200)
- RHEEM Natural Gas Residential Gas Water Heater, 40 gal., 38,000 BtuH (PROG40-38N RH62)
- Rheem Gas Water Heaters